FLUKE THERMO HYGROMETER 971


Combined thermometer and hygrometer Fluke

References
fluke:FLUKE-971
rubix:1440880
ean:0095969287517
Technical specifications
Temperature range-20/+60°C °C
Admissible error1 °C
Relative humidity range5 % 95 % %

Product details : FLUKE THERMO HYGROMETER 971


Simultaneously measures humidity and temperature. Measures dew point and wet bulb. 99 record storage capacity. Min/Max/Avg Data Hold. Ergonomic design with built-in belt clip and protective holster. Backlit, dual readings display. Twist-open protective cap. Low battery indicator.Invaluable for facility maintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ). Lightweight and easy to hold, with a rugged holster and twist-open protective sensor cover.

Technical specifications


Attributes
Temperature range-20/+60°C °C
Admissible error1 °C
Relative humidity range5 % 95 % %
Show UNSPSC/ECL@SS
£ 451.82 excl. VAT
/ Each
£ 542.18 incl. VAT
  • Delivery within 10-15 business days