M8 X 80 SOCKET CAP 12.9 PACK OF 25


    Oval head screw Rubix-UK

    References
    rubix-uk:M8X80SKTCAP-12.9/25
    rubix:8836213
    brand logo
    brand logo
    Technical specifications
    Length80 mm
    Material/finishingsteel
    See all Specifications

    Product details : M8 X 80 SOCKET CAP 12.9 PACK OF 25


    Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.

    Technical specifications


    Attributes
    Length80 mm
    Material/finishingsteel
    Shape of headcap
    Class12.9
    Show UNSPSC/ECL@SS
    £ 15.23 excl. VAT
    / Each
    £ 18.28 incl. VAT
    • In stock: Next day delivery