Filter Options
Categories
  • screws metric (10245)
  • screws non-metric (265)
  • Brand
  • beaux arts & passions
    (3)
  • draper
    (1)
  • draper expert
    (2)
  • gedore red
    (1)
  • kennametal
    (1)
  • makita
    (2)
  • orbix
    (3)
  • 113 Product(s) with 10,510 variant(s):

    Relevance
    brand logobrand logo

    SPARTEX HEX HEAD SCREWS A2-70 8X30 SW17

    • Superseded Ref:881610
    • spartex:TH8X30EFA2-70
    • rubix:264A8816
    • manufacturer :093328 30
    • ean:4043377091918
    • In stock: Next day delivery
    • Length:30 mm
    • Material/finishing:Stainless Steel A2
    • Quality Grade:A2-70
    £ 11.06 excl. VAT
    / 100 pieces
    brand logobrand logo

    SPARTEX FHC6X20EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 6X20 SW4

    • Superseded Ref:FHC6X20EFA2ISO
    • spartex:FHC6X20EFA2-50ISO
    • rubix:264A7737
    • manufacturer :1064226 20
    • ean:4043377181572
    • In stock: Next day delivery
    • Length:20 mm
    • Material/finishing:Stainless Steel A2
    • Standard:DIN 7991 / ISO 10642
    £ 10.64 excl. VAT
    / 200 pieces
    brand logobrand logo

    SPARTEX HEX SKT BUTTON HD SCR - FULLTHRD A2-50 6X20/20 SW4 7380126 20

    • Superseded Ref:VTCBP6X20EFA2
    • spartex:BHC6X20EFA2-50ISO
    • rubix:264A6933
    • manufacturer :7380126 20
    • ean:4043377208132
    • In stock: Next day delivery
    • Length:20 mm
    • Material/finishing:Stainless Steel A2
    • Standard:ISO 7380
    £ 8.90 excl. VAT
    / 200 pieces
    brand logobrand logo

    SPARTEX HEX SKT SET SCR W/FLAT POINT A2 6X10 SW3402626 10

    • Superseded Ref:881346
    • spartex:VSTHCPL6X10EFA2ISO
    • rubix:265A4777
    • manufacturer :402626 10
    • ean:4043377068880
    • In stock: Next day delivery
    • Threading diameter:6 mm
    • Length:10 mm
    • Material/finishing:Stainless Steel A2
    £ 2.32 excl. VAT
    / 200 pieces
    brand logobrand logo

    SPARTEX TH16X60PFA2-70-HEXAGON HEAD BOLTS A2-70 16X60 SW24

    • Superseded Ref:881680
    • spartex:TH16X60PFA2-70
    • rubix:264A8458
    • manufacturer :0931216 60
    • ean:4043377080356
    • In stock: Next day delivery
    • Length:60 mm
    • Material/finishing:Stainless Steel A2
    • Quality Grade:A2-70
    £ 22.58 excl. VAT
    / 25 pieces
    brand logobrand logo

    SPARTEX HEX SKT SET SCR W/CONE POINT A2 6X10 SW3402726 10

    • Superseded Ref:STHC6X10BTPNTOA2
    • spartex:VSTHCPT6X10EFA2ISO
    • rubix:265A4849
    • manufacturer :402726 10
    • ean:4043377071262
    • In stock: Next day delivery
    • Threading diameter:6 mm
    • Length:10 mm
    • Material/finishing:Stainless Steel A2
    £ 2.44 excl. VAT
    / 200 pieces
    brand logobrand logo

    SPARTEX VMTCF4X16EFA2-50-SLOTTED CHEESE HD SCREW A2-50 4X16

    • Superseded Ref:VTCFDU4X16EFA2
    • spartex:VMTCF4X16EFA2-50
    • rubix:264A9084
    • manufacturer :008424 16
    • ean:4043377008350
    • In stock: Next day delivery
    • Length:16 mm
    • Material/finishing:Stainless Steel A2
    • Standard:DIN 84
    £ 10.90 excl. VAT
    / 500 pieces
    brand logobrand logo

    SPARTEX VMTFPH3X8EFA2-50-CROSS HD CNTSNK SCREW A2-50 3X8 PH1

    • spartex:VMTFPH3X8EFA2-50
    • rubix:264A9428
    • manufacturer :096523 8
    • ean:4043377117342
    • In stock: Next day delivery
    • Length:8 mm
    • Material/finishing:Stainless Steel A2
    • Standard:DIN 965
    £ 4.05 excl. VAT
    / 500 pieces
    brand logobrand logo

    SPARTEX VMTFF5X20EFA2-70-SLOTT COUNTSUNK HD SCREW A2-70 5X20

    • Superseded Ref:VTFFDU5X20EFA2
    • spartex:VMTFF5X20EFA2-70
    • rubix:264A9362
    • manufacturer :096325 20
    • ean:4043377110251
    • In stock: Next day delivery
    • Length:20 mm
    • Material/finishing:Stainless Steel A2
    • Standard:DIN 963
    £ 15.75 excl. VAT
    / 500 pieces
    brand logobrand logo

    SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 8X80/80 060328 80/80

    • Superseded Ref:VTRCC8X80A2EF
    • spartex:VTRCC8X80EFA2-70
    • rubix:269A1313
    • manufacturer :060328 80/80
    • ean:4043377049025
    • In stock: Next day delivery
    • Length:80 mm
    • Material/finishing:Stainless Steel A2
    • Standard:DIN 603
    £ 9.42 excl. VAT
    / 50 pieces
    brand logobrand logo

    SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 4.2X16 PZ2 79812042 16

    • Superseded Ref:VTCLPOZ4,2X16EFA2
    • spartex:VTTCBPZ4,2X16EFA2
    • rubix:269A1801
    • manufacturer :79812042 16
    • ean:4043377159649
    • Usually arrives within 14 working days
    • Threading diameter:4.2 mm
    • Length:16 mm
    • Material/finishing:Stainless Steel A2
    £ 12.50 excl. VAT
    / 1,000 pieces
    brand logobrand logo

    SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X10 SW4402928 10

    • Superseded Ref:STHC8X10BTCUVA2
    • spartex:VSTHCC8X10EFA2ISO
    • rubix:265A4649
    • manufacturer :402928 10
    • ean:4043377076120
    • Usually arrives within 14 working days
    • Threading diameter:8 mm
    • Length:10 mm
    • Material/finishing:Stainless Steel A2
    £ 3.68 excl. VAT
    / 200 pieces
    brand logobrand logo

    SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X8 SW2 402824 8

    • spartex:VSTHCT4X8EFA2
    • rubix:268A9160
    • manufacturer :402824 8
    • ean:4043377073433
    • Usually arrives within 14 working days
    • Threading diameter:4 mm
    • Length:8 mm
    • Material/finishing:Stainless Steel A2
    £ 3.50 excl. VAT
    / 500 pieces
    brand logobrand logo

    SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X8 PH2 798524 8

    • Superseded Ref:VTCPOZ4X8EFA2
    • spartex:VTBPH4X8EFA2-50
    • rubix:268A9520
    • manufacturer :798524 8
    • ean:4043377176769
    • Usually arrives within 14 working days
    • Length:8 mm
    • Material/finishing:Stainless Steel A2
    • Standard:DIN 7985
    £ 5.20 excl. VAT
    / 500 pieces
    brand logobrand logo

    M6 X 20 SOCKET CAP A2 PACK OF 50

    • rubix-uk:M6X20SKTCAP-A2/50
    • rubix:8839093
    • In stock: Next day delivery
    • Length:20 mm
    • Material/finishing:Stainless Steel
    • Standard:DIN 912 / ISO 4762
    £ 8.16 excl. VAT
    / Each
    brand logobrand logo

    M8 X 20 SOCKET CAP 12.9 PACK OF 50

    • rubix-uk:M8X20SKTCAP-12.9/50
    • rubix:8836086
    • In stock: Next day delivery
    • Length:20 mm
    • Material/finishing:Steel
    • Standard:DIN 912
    £ 8.89 excl. VAT
    / Each
    brand logobrand logo

    5.5 X 25 HEX WASHER HEAD SELF DRILLING SCREW BZP PK 100

    • rubix-uk:5.5X25HEXSDRILL-ZP/100
    • rubix:8869839
    • In stock: Next day delivery
    • Length:25 mm
    • Material/finishing:Steel
    • Metrical diameter:M5
    £ 17.10 excl. VAT
    / Each
    brand logobrand logo

    4.2 X 13 PAN HEAD SELF DRILLING SCREW BZP PACK OF 100

    • rubix-uk:4.2X13PANPOZSDRIL-ZP/100
    • rubix:8869871
    • In stock: Next day delivery
    • Length:13 mm
    • Material/finishing:Steel
    • Metrical diameter:M4
    £ 4.44 excl. VAT
    / Each
    brand logobrand logo

    M8 X 25 SOCKET CAP 12.9 BZP PACK OF 50

    • rubix-uk:M8X25SKTCAP-12.9-ZP/50
    • rubix:8837953
    • In stock: Next day delivery
    • Length:25 mm
    • Material/finishing:Steel
    • Standard:ISO 7380
    £ 14.62 excl. VAT
    / Each
    brand logobrand logo

    UNBRAKO UMSC08080 PK10 M8 X 80 SOCKET CAP 12.9 PACK OF 10

    • unbrako:UMSC08080 PK10
    • rubix:8840989
    • manufacturer :M8X80SKTCAP-UNB-12.9/10
    • In stock: Next day delivery
    • Length:80 mm
    • Material/finishing:Steel
    • Standard:ISO 7380
    £ 10.21 excl. VAT
    / Each
    brand logobrand logo

    M6 X 10 SOCKET BUTTON HEAD A2 PACK OF 100

    • rubix-uk:M6X10SBS-A2/100
    • rubix:8845638
    • In stock: Next day delivery
    • Length:10 mm
    • Material/finishing:Steel
    • Standard:ISO 7380
    £ 8.07 excl. VAT
    / Each
    brand logobrand logo

    M6 X 6 SKT SET PLAIN CUP POINT A2 PK 50

    • rubix-uk:M6X6SKTSETPCP-A2/50
    • rubix:80366763
    • In stock: Next day delivery
    • Threading diameter:6 mm
    • Length:6 mm
    • Material/finishing:Steel
    £ 2.85 excl. VAT
    / Each
    brand logobrand logo

    M6 X 16 SOCKET BUTTON HEAD 10.9 BZP PACK OF 50

    • rubix-uk:M6X16SBS-10.9-ZP/50
    • rubix:8845310
    • In stock: Next day delivery
    • Length:16 mm
    • Material/finishing:Steel
    • Standard:ISO 7380
    £ 16.09 excl. VAT
    / Each
    brand logobrand logo

    M6 X 20 SOCKET SET PLAIN CUP POINT PACK OF 50

    • rubix-uk:M6X20SKTSETPCP/50
    • rubix:8847045
    • In stock: Next day delivery
    • Threading diameter:6 mm
    • Length:20 mm
    • Material/finishing:Steel
    £ 11.40 excl. VAT
    / Each
    24 items of 113