References
Rubix-UK:M4X10SBS-A2/50
Rubix:156A8500


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
Product details : SKT BUTTON PK 50 M4X10SBS-A2/50
ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
| Metrical diameter | m4 |
| Type of imprint | hexagonal (hex) |
| Quality Grade | a2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 3.14 excl. VAT
/ Each
£ 3.77 incl. VAT
- In stock: Next day delivery