SPARTEX VMTCLF4X30EFA4-50-SLOTTED PAN HEAD SCREWS A4-50 4X30
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF4X30EFA4-50
Rubix:264A9233
Manufacturer :008544 30
EAN:4043377012326


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTCLF4X30EFA4-50-SLOTTED PAN HEAD SCREWS A4-50 4X30
Slotted pan head screws A4-50 4X30 DIN 85
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 85 |
| Metrical diameter | m4 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.90 excl. VAT
/ 500 pieces
£ 28.68 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
30 mm