Screws metric
Filter Options
CATEGORIES
hexagon head screw (2779)
metal screws with metric thread (2657)
oval head screw (1798)
set screw (1444)
sheeting screw (1306)
wood screw (221)
self-tapping screw (21)
wing screw (15)
drywall screw (2)
Brand
beaux arts & passions
(3)
draper
(1)
draper expert
(2)
makita
(2)
orbix
(3)
rubix-uk
(242)
sandvik coromant
(8)
108 Product(s) with 10,243 variant(s):
SPARTEX HEX HEAD SCREWS A2-70 8X30 SW17
- Superseded Ref:881610
- spartex:TH8X30EFA2-70
- rubix:264A8816
- manufacturer :093328 30
- ean:4043377091918
- In stock: Next day delivery
- Length:30 mm
- Material/finishing:Stainless Steel A2
- Quality Grade:A2-70
£ 11.06 excl. VAT
/ 100 pieces
SPARTEX FHC6X20EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 6X20 SW4
- Superseded Ref:FHC6X20EFA2ISO
- spartex:FHC6X20EFA2-50ISO
- rubix:264A7737
- manufacturer :1064226 20
- ean:4043377181572
- In stock: Next day delivery
- Length:20 mm
- Material/finishing:Stainless Steel A2
- Standard:DIN 7991 / ISO 10642
£ 10.64 excl. VAT
/ 200 pieces
SPARTEX HEX SKT BUTTON HD SCR - FULLTHRD A2-50 6X20/20 SW4 7380126 20
- Superseded Ref:VTCBP6X20EFA2
- spartex:BHC6X20EFA2-50ISO
- rubix:264A6933
- manufacturer :7380126 20
- ean:4043377208132
- In stock: Next day delivery
- Length:20 mm
- Material/finishing:Stainless Steel A2
- Standard:ISO 7380
£ 8.90 excl. VAT
/ 200 pieces
SPARTEX HEX SKT SET SCR W/FLAT POINT A2 6X10 SW3402626 10
- Superseded Ref:881346
- spartex:VSTHCPL6X10EFA2ISO
- rubix:265A4777
- manufacturer :402626 10
- ean:4043377068880
- In stock: Next day delivery
- Threading diameter:6 mm
- Length:10 mm
- Material/finishing:Stainless Steel A2
£ 2.32 excl. VAT
/ 200 pieces
SPARTEX TH16X60PFA2-70-HEXAGON HEAD BOLTS A2-70 16X60 SW24
- Superseded Ref:881680
- spartex:TH16X60PFA2-70
- rubix:264A8458
- manufacturer :0931216 60
- ean:4043377080356
- In stock: Next day delivery
- Length:60 mm
- Material/finishing:Stainless Steel A2
- Quality Grade:A2-70
£ 22.58 excl. VAT
/ 25 pieces
SPARTEX VSTHCPT5X10EFA2 HEX GRUB SCREW/CONE POINT A2 5X10 SW25
- Superseded Ref:STHC5X10BTPNTOA2
- spartex:VSTHCPT5X10EFA2
- rubix:265A4837
- manufacturer :402725 10
- ean:4043377071118
- In stock: Next day delivery
- Threading diameter:5 mm
- Length:10 mm
- Material/finishing:Stainless Steel A2
£ 5.30 excl. VAT
/ 500 pieces
SPARTEX VMTCF4X16EFA2-50-SLOTTED CHEESE HD SCREW A2-50 4X16
- Superseded Ref:VTCFDU4X16EFA2
- spartex:VMTCF4X16EFA2-50
- rubix:264A9084
- manufacturer :008424 16
- ean:4043377008350
- In stock: Next day delivery
- Length:16 mm
- Material/finishing:Stainless Steel A2
- Standard:DIN 84
£ 10.90 excl. VAT
/ 500 pieces
SPARTEX VMTFPH5X30EFA2-70-CROSS HD CNTSNK SCREW A2-70 5X30 PH2
- spartex:VMTFPH5X30EFA2-70
- rubix:264A9468
- manufacturer :096525 30
- ean:4043377117625
- In stock: Next day delivery
- Length:30 mm
- Material/finishing:Stainless Steel A2
- Standard:DIN 965
£ 22.50 excl. VAT
/ 500 pieces
SPARTEX VMTFF3X20EFA2-50-SLOTT COUNTSUNK HD SCREW A2-50 3X20
- Superseded Ref:VTFFDU3X20EFA2
- spartex:VMTFF3X20EFA2-50
- rubix:264A9328
- manufacturer :096323 20
- ean:4043377109804
- In stock: Next day delivery
- Length:20 mm
- Material/finishing:Stainless Steel A2
- Standard:DIN 963
£ 28.85 excl. VAT
/ 500 pieces
SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 8X80/80 060328 80/80
- Superseded Ref:VTRCC8X80A2EF
- spartex:VTRCC8X80EFA2-70
- rubix:269A1313
- manufacturer :060328 80/80
- ean:4043377049025
- In stock: Next day delivery
- Length:80 mm
- Material/finishing:Stainless Steel A2
- Standard:DIN 603
£ 9.42 excl. VAT
/ 50 pieces
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X6 PH2 798524 6
- Superseded Ref:VTCPOZ4X6EFA2
- spartex:VTBPH4X6EFA2-50
- rubix:268A9514
- manufacturer :798524 6
- ean:4043377176745
- Usually arrives within 14 working days
- Length:6 mm
- Material/finishing:Stainless Steel A2
- Standard:DIN 7985
£ 5.95 excl. VAT
/ 500 pieces
SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 4.2X16 PZ2 79812042 16
- Superseded Ref:VTCLPOZ4,2X16EFA2
- spartex:VTTCBPZ4,2X16EFA2
- rubix:269A1801
- manufacturer :79812042 16
- ean:4043377159649
- Usually arrives within 14 working days
- Threading diameter:4.2 mm
- Length:16 mm
- Material/finishing:Stainless Steel A2
£ 12.50 excl. VAT
/ 1,000 pieces
SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X10 SW4402928 10
- Superseded Ref:STHC8X10BTCUVA2
- spartex:VSTHCC8X10EFA2ISO
- rubix:265A4649
- manufacturer :402928 10
- ean:4043377076120
- Usually arrives within 14 working days
- Threading diameter:8 mm
- Length:10 mm
- Material/finishing:Stainless Steel A2
£ 3.68 excl. VAT
/ 200 pieces
SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X8 SW2 402824 8
- spartex:VSTHCT4X8EFA2
- rubix:268A9160
- manufacturer :402824 8
- ean:4043377073433
- Usually arrives within 14 working days
- Threading diameter:4 mm
- Length:8 mm
- Material/finishing:Stainless Steel A2
£ 3.50 excl. VAT
/ 500 pieces
M6 X 20 SOCKET CAP A2 PACK OF 50
- rubix-uk:M6X20SKTCAP-A2/50
- rubix:8839093
- In stock: Next day delivery
- Length:20 mm
- Material/finishing:Stainless Steel
- Standard:DIN 912 / ISO 4762
£ 8.16 excl. VAT
/ Each
M8 X 20 SOCKET CAP 12.9 PACK OF 50
- rubix-uk:M8X20SKTCAP-12.9/50
- rubix:8836086
- In stock: Next day delivery
- Length:20 mm
- Material/finishing:Steel
- Standard:DIN 912
£ 8.89 excl. VAT
/ Each
5.5 X 25 HEX WASHER HEAD SELF DRILLING SCREW BZP PK 100
- rubix-uk:5.5X25HEXSDRILL-ZP/100
- rubix:8869839
- In stock: Next day delivery
- Length:25 mm
- Material/finishing:Steel
- Metrical diameter:M5
£ 17.10 excl. VAT
/ Each
M8 X 20 SOCKET CAP 12.9 BZP PACK OF 50
- rubix-uk:M8X20SKTCAP-12.9-ZP/50
- rubix:8837945
- In stock: Next day delivery
- Length:20 mm
- Material/finishing:Steel
- Standard:DIN 912
£ 7.34 excl. VAT
/ Each
4.2 X 13 PAN HEAD SELF DRILLING SCREW BZP PACK OF 100
- rubix-uk:4.2X13PANPOZSDRIL-ZP/100
- rubix:8869871
- In stock: Next day delivery
- Length:13 mm
- Material/finishing:Steel
- Metrical diameter:M4
£ 4.44 excl. VAT
/ Each
M6 X 10 SOCKET BUTTON HEAD A2 PACK OF 100
- rubix-uk:M6X10SBS-A2/100
- rubix:8845638
- In stock: Next day delivery
- Length:10 mm
- Material/finishing:Steel
- Standard:ISO 7380
£ 8.07 excl. VAT
/ Each
UNBRAKO UMSC08080 PK10 M8 X 80 SOCKET CAP 12.9 PACK OF 10
- unbrako:UMSC08080 PK10
- rubix:8840989
- manufacturer :M8X80SKTCAP-UNB-12.9/10
- In stock: Next day delivery
- Length:80 mm
- Material/finishing:Steel
- Standard:ISO 7380
£ 10.21 excl. VAT
/ Each
M6 X 6 SKT SET PLAIN CUP POINT A2 PK 50
- rubix-uk:M6X6SKTSETPCP-A2/50
- rubix:80366763
- In stock: Next day delivery
- Threading diameter:6 mm
- Length:6 mm
- Material/finishing:Steel
£ 2.85 excl. VAT
/ Each
M6 X 20 SOCKET SET PLAIN CUP POINT PACK OF 50
- rubix-uk:M6X20SKTSETPCP/50
- rubix:8847045
- In stock: Next day delivery
- Threading diameter:6 mm
- Length:20 mm
- Material/finishing:Steel
£ 11.40 excl. VAT
/ Each
SPARTEX SLOTTED PAN HD SCR W/LARGE HD A1 5X10 092125 10
- spartex:VTBMF5X10EFA1
- rubix:268A9374
- manufacturer :092125 10
- ean:4043377078131
- In stock: Next day delivery
- Length:10 mm
- Material/finishing:Stainless Steel A1
- Standard:DIN 921
£ 31.17 excl. VAT
/ 100 pieces
24 items of 108

























