SPARTEX VMTCLF8X20EFA2-70-SLOTTED PAN HEAD SCREWS A2-70 8X20
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF8X20EFA2-70
Rubix:264A9288
Manufacturer :008528 20
EAN:4043377011879


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTCLF8X20EFA2-70-SLOTTED PAN HEAD SCREWS A2-70 8X20
Slotted pan head screws A2-70 8X20 DIN 85
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 85 |
| Metrical diameter | m8 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 25.74 excl. VAT
/ 200 pieces
£ 30.89 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
20 mm