Spherical plain bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 35 mm |
Width | 16 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 35 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | GE..-DO |
Basic static load, radial - C0r | 136000 N |
Basic dynamic load, radial - Cr | 35400 N |
In stock: Next day delivery