Spherical plain bearings / Plain bushes
Filter Options
CATEGORIES
spherical plain bearings (1094)
plain bushes (768)
Brand
bowman
(1)
ina
(1005)
matara
(6)
skf
(846)
snr
(4)
202 Product(s) with 1,862 variant(s):
Spherical plain bearings INA GE20-UK-2RS-A, Outer diameter: 35 mm | Width: 16 mm | Inner diameter: 20 mm
- ina:GE20-UK-2RS-A
- rubix:235A4771
- manufacturer :0066500230000
- ean:4012802531688
- In stock: Next day delivery
- Inner diameter:20 mm
- Outer diameter:35 mm
- Width:16 mm
£ 30.87 excl. VAT
/ Each
Spherical plain bearings SKF GEH 15 C, Outer diameter: 30 mm | Width: 16 mm | Inner diameter: 15 mm
- skf:GEH 15 C
- rubix:105A6788
- manufacturer :6954
- ean:7316577104939
- In stock: Next day delivery
- Inner diameter:15 mm
- Outer diameter:30 mm
- Width:16 mm
£ 30.73 excl. VAT
/ Each
Spherical plain bearings INA GE45-DO-2RS, Outer diameter: 68 mm | Width: 32 mm | Inner diameter: 45 mm
- ina:GE45-DO-2RS
- rubix:105A9397
- manufacturer :0066531030000
- ean:4012802533637
- In stock: Next day delivery
- Inner diameter:45 mm
- Outer diameter:68 mm
- Width:32 mm
£ 36.80 excl. VAT
/ Each
Spherical plain bearings SKF GE 120 ES-2RS, Outer diameter: 180 mm | Width: 85 mm | Inner diameter: 120 mm
- skf:GE 120 ES-2RS
- rubix:105A7889
- manufacturer :6683
- ean:7316576609558
- In stock: Next day delivery
- Inner diameter:120 mm
- Outer diameter:180 mm
- Width:85 mm
£ 583.62 excl. VAT
/ Each
INA GAR10-UK ROD END
- ina:GAR10-UK
- rubix:132A8221
- manufacturer :0066326880000
- ean:4012802523591
- In stock: Next day delivery
- Inner diameter:10 mm
- Head diameter:29 mm
- Material:steel
£ 24.14 excl. VAT
/ Each
SKF ROD END BEARING SIKAC 10 M
- skf:SIKAC 10 M
- rubix:103A1196
- manufacturer :23416
- ean:7316577032560
- In stock: Next day delivery
- Inner diameter:10 mm
- Head diameter:29 mm
- Material:steel
£ 29.23 excl. VAT
/ Each
SKF PSMF121812A51:SKF BUSH
- skf:PSMF 121812 A51
- rubix:247A3874
- manufacturer :160691
- ean:7316571791050
- In stock: Next day delivery
- Inner diameter:12 mm
- Outer diameter:24 mm
- Width:12 mm
£ 2.99 excl. VAT
/ Each
Spherical plain bearings INA GE20-UK, Outer diameter: 35 mm | Width: 16 mm | Inner diameter: 20 mm
- ina:GE20-UK
- rubix:106A2599
- manufacturer :0066500070000
- ean:4012802531596
- In stock: Next day delivery
- Inner diameter:20 mm
- Outer diameter:35 mm
- Width:16 mm
£ 16.59 excl. VAT
/ Each
SKF PCMF161817E BUSH
- skf:PCMF 161817 E
- rubix:220A1534
- ean:7316571886374
- In stock: Next day delivery
- Inner diameter:16 mm
- Outer diameter:24 mm
- Width:17 mm
£ 40.50 excl. VAT
/ 25 pieces
Spherical plain bearings INA GE15-DO, Outer diameter: 26 mm | Width: 12 mm | Inner diameter: 15 mm
- ina:GE15-DO
- rubix:105A6286
- manufacturer :0066479790000
- ean:4012802529784
- In stock: Next day delivery
- Inner diameter:15 mm
- Outer diameter:26 mm
- Width:12 mm
£ 12.23 excl. VAT
/ Each
FAG GIKR8-PB-A ROD END 66351050000
- ina:GIKR8-PB-A
- rubix:229A1172
- manufacturer :0066351050000
- ean:4012802526257
- In stock: Next day delivery
- Inner diameter:8 mm
- Head diameter:24 mm
- Material:steel
£ 19.92 excl. VAT
/ Each
INA ROD END BEARING GIR12-DO
- ina:GIR12-DO
- rubix:101A0529
- ean:4012802526691
- In stock: Next day delivery
- Inner diameter:12 mm
- Head diameter:34 mm
- Material:steel/steel (steel/steel sliding surface)
£ 24.77 excl. VAT
/ Each
INA GAKR20-PW ROD END BEARING
- ina:GAKR20-PW
- rubix:211A6455
- manufacturer :0066455500000
- ean:4012802528688
- In stock: Next day delivery
- Inner diameter:20 mm
- Head diameter:50 mm
- Material:steel
£ 54.51 excl. VAT
/ Each
SKF ROD END BEARING SAKB 16 F
- skf:SAKB 16 F
- rubix:103A1189
- manufacturer :22249
- ean:7316577028815
- In stock: Next day delivery
- Inner diameter:16 mm
- Head diameter:43 mm
- Material:bearing steel
£ 92.69 excl. VAT
/ Each
INA EGF10170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
- ina:EGF10170-E40-Y
- rubix:238A3365
- manufacturer :0676128300000
- ean:4012802590302
- In stock: Next day delivery
- Inner diameter:10 mm
- Outer diameter:12 mm
- Width:17 mm
£ 1.03 excl. VAT
/ Each
FAG GAKR8-PB-A ROD END 66336680000
- ina:GAKR8-PB-A
- rubix:229A1079
- manufacturer :0066336680000
- ean:4012802524536
- In stock: Next day delivery
- Inner diameter:8 mm
- Head diameter:24 mm
- Material:steel
£ 19.45 excl. VAT
/ Each
Spherical plain bearings INA GE50-FO-2RS, Outer diameter: 90 mm | Width: 56 mm | Inner diameter: 50 mm
- ina:GE50-FO-2RS
- rubix:105A9400
- manufacturer :0066531970000
- ean:4012802533842
- In stock: Next day delivery
- Inner diameter:50 mm
- Outer diameter:90 mm
- Width:56 mm
£ 100.88 excl. VAT
/ Each
SKF GLYCODOR BUSH PCM 060806 E
- skf:PCM 060806 E
- rubix:103A0918
- manufacturer :169168
- ean:7316571890678
- In stock: Next day delivery
- Inner diameter:6 mm
- Outer diameter:8 mm
- Width:6 mm
£ 0.84 excl. VAT
/ Each
INA EGB0608-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
- ina:EGB0608-E40-Y
- rubix:238A1184
- manufacturer :0684358190000
- ean:4012802618587
- In stock: Next day delivery
- Inner diameter:6 mm
- Outer diameter:8 mm
- Width:8 mm
£ 0.34 excl. VAT
/ Each
INA EGW10-E40 THRUST WASHER
- Superseded Ref:EGW10-E40-Z
- ina:EGW10-E40
- rubix:274A7414
- manufacturer :0979170280000
- ean:4064327917577
- In stock: Next day delivery
- Inner diameter:10 mm
- Outer diameter:20 mm
- Width:1.5 mm
£ 15.50 excl. VAT
/ 25 pieces
INA EGB1020-E40-B-Y COMPOSITE PLAIN BUSH
- ina:EGB1020-E40-B-Y
- rubix:238A1446
- manufacturer :0705491920000
- ean:4012802755794
- In stock: Next day delivery
- Inner diameter:10 mm
- Outer diameter:12 mm
- Width:20 mm
£ 1.32 excl. VAT
/ Each
INA EGF30160-E40-B-Y FLANGED BUSH
- ina:EGF30160-E40-B-Y
- rubix:238A3974
- manufacturer :0713837510000
- ean:4012802757637
- In stock: Next day delivery
- Inner diameter:30 mm
- Outer diameter:34 mm
- Width:16 mm
£ 97.75 excl. VAT
/ 25 pieces
SKF ROD END BEARING SILKAC 8 M
- skf:SILKAC 8 M
- rubix:103A3461
- manufacturer :23558
- ean:7316577043481
- In stock: Next day delivery
- Inner diameter:8 mm
- Head diameter:25 mm
- Material:bearing steel
£ 28.63 excl. VAT
/ Each
INA EGB3025-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
- Superseded Ref:EGB3025-E40-Z
- ina:EGB3025-E40
- rubix:274A7393
- manufacturer :0979565620000
- ean:4064328018365
- In stock: Next day delivery
- Inner diameter:30 mm
- Outer diameter:34 mm
- Width:25 mm
£ 47.25 excl. VAT
/ 25 pieces
24 items of 202

























