Spherical plain bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 75 mm |
Width | 35 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 75 mm |
Width | 35 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | GE..-DO-2RS |
Basic static load, radial - C0r | 690000 N |
Basic dynamic load, radial - Cr | 179000 N |
In stock: Next day delivery