Spherical plain bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 25 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 25 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | GE..-FO-2RS |
Basic static load, radial - C0r | 211000 N |
Basic dynamic load, radial - Cr | 54900 N |
Delivery within 10-15 business days