Spherical plain bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 105 mm |
Width | 63 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 105 mm |
Width | 63 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | GE..-FW-2RS |
Basic static load, radial - C0r | 1470000 N |
Basic dynamic load, radial - Cr | 883000 N |
Delivery within 10-15 business days