Spherical plain bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 160 mm |
Width | 110 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 160 mm |
Width | 110 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | GE..-LO |
Basic static load, radial - C0r | 3120000 N |
Basic dynamic load, radial - Cr | 812000 N |
In stock: Next day delivery