ULTRATAPE GENERAL PURPOSE MASKING TAPE 48MM X 50M


General Purpose Masking Tape

References
ultratape:00554850PL
rubix:1347326
brand logo
brand logo
Technical specifications
Width48 mm
Length50 m
ColourWhite
See all Specifications

Product details : ULTRATAPE GENERAL PURPOSE MASKING TAPE 48MM X 50M


White impregnated crepe paper tape with clear synthetic rubber resin adhesive (solvent free). Mainly used for paint masking, holding, bundling, and sealing many different materials.
• Provides a good instant adhesion to a wide variety of surfaces
• Easy to tear by hand
• Excellent conformability
• Easy curving into corners and awkward angles

Technical specifications


Attributes
Width48 mm
Length50 m
ColourWhite
MaterialCrepe Paper
Show UNSPSC/ECL@SS
£ 1.64 excl. VAT
/ Each
£ 1.97 incl. VAT
  • Sold out