Havoline XLC Cone

References
texaco:HAVOLINE XLC+B2 20L
manufacturer :4031064
Technical specifications
UseCars and Light Trucks;General Motors Vehicles Post 1995;Chrysler Vehicles Post 2001;Ford Vehicles Post 2003;European Gasoline and Diesel Auto Mobiles;Japanese Gasoline Auto Mobiles,SUVs and Pickup Trucks;Korean Gasoline Auto Mobiles and SUVs
Packaging20 L Can
See all Specifications

Product details :


Ethylene glycol based advanced formulation which contains carboxylic acid technology
Delivers exceptional maintenance free performance: 650,000km; up to 5 years in trucks and buses; 350,000 km/2000hrs in passenger cars; 32,000 hrs in stationary engines
ASTM D3306/D4656/D4985, BS 6580, SAE J1034, MB 325.3, Deutz 0199-99-1115 (2) & 0199-99-2091 (4), MTU MTL 5048

Technical specifications


Attributes
UseCars and Light Trucks;General Motors Vehicles Post 1995;Chrysler Vehicles Post 2001;Ford Vehicles Post 2003;European Gasoline and Diesel Auto Mobiles;Japanese Gasoline Auto Mobiles,SUVs and Pickup Trucks;Korean Gasoline Auto Mobiles and SUVs
Packaging20 L Can
RangeHavoline
Show UNSPSC/ECL@SS