Protection fluid
Filter Options
Categories
protection fluid (13)
Brand
ambersil
(2)
devcon
(2)
fuchs
(2)
rust-oleum
(7)
10 Product(s) with 13 variant(s):
AMBERSIL ANTI-STATIC SPRAY 400 MLT
- ambersil:31561
- rubix:2579780
- In stock: Next day delivery
- Use:any surface prone
- Packaging:aerosol
£ 11.83 excl. VAT
/ Each
AMBERSIL BATTERY TERMINAL PROTECTOR 500 MLT 31618
- ambersil:31618
- rubix:2579782
- Usually arrives within 14 working days
- Use:fork lift trucks
- Packaging:12 pack
£ 12.70 excl. VAT
/ Each
DEVCON FLEXANE 94 LIQUID 500G
- devcon:DV15250
- rubix:317808
- Usually arrives within 14 working days
- Use:encapsulation of parts
- Packaging:500g kit
£ 119.42 excl. VAT
/ Each
RUST-OLEUM 25.DGR.5 FILLCOAT DARK GREY 5L
- rust-oleum:25.DGR.5
- rubix:4507545
- ean:5413436260125
- Usually arrives within 14 working days
- Use:airless spraygun-brush-roller
- Packaging:can
£ 88.04 excl. VAT
/ Each
RUST-OLEUM 26.LGR.5 FILLCOAT FIBRES LIGHT GREY 5L
- rust-oleum:26.LGR.5
- rubix:2587453
- ean:5413436260224
- Usually arrives within 14 working days
- Use:topcoat / waterproofing
- Packaging:can
£ 97.15 excl. VAT
/ Each
RUST-OLEUM 25.LGR.5 FILLCOAT LIGHT GREY 5L
- rust-oleum:25.LGR.5
- rubix:2587427
- ean:5413436260156
- Usually arrives within 14 working days
- Use:waterproof finish of roofs;non-walkable terraces;gutters;ridge-pieces;chimney stacks;pipes
- Packaging:can
£ 92.52 excl. VAT
/ Each
DEVCON FLEXANE 60 LIQUID 500G
- devcon:DV15200
- rubix:317952
- Usually arrives within 14 working days
- Use:encapsulation of parts
- Packaging:500g kit
£ 99.69 excl. VAT
/ Each
FUCHS MAINTAIN FRICOFIN ESK 50:50 PRE-MIXED ANTI-FREEZE 20L
- fuchs:FRICOFIN ESK50:50 20L
- rubix:2536723
- manufacturer :600936709
- In stock: Next day delivery
- Use:heavy duty application;passenger cars and stationary combustion engines
- Packaging:20 l can
£ 171.54 excl. VAT
/ Each
FUCHS 600874452 ANTICORIT CPX 3373 29KG
- fuchs:600874452
- rubix:255A4186
- manufacturer :11444124
- Usually arrives within 14 working days
£ 964.90 excl. VAT
/ Each
RUST-OLEUM 26.KIT.1 FILLCOAT FIBRES REPAIR KIT DARK GREY
- rust-oleum:26.KIT.1
- rubix:2587454
- ean:5413436006907
- Usually arrives within 14 working days
£ 30.84 excl. VAT
/ Each












