SPARTEX ECFNYL5A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 5 DIN98


hexagon lock nut with nylon insert

References
spartex:ECFNYL5A2
rubix:230A0721
manufacturer :881038
ean:3660338345258
LOCK-NUT NYLON RING - Stainless steel A2 Wire diameter mm 5
Technical specifications
Material/finishingStainless Steel
StandardDIN 985
Threading diameter5 mm
See all Specifications

Product details : SPARTEX ECFNYL5A2 SELF-LOCKING HEXAGON NUTS LOW TYPE 5 DIN98


Hexagon lock nut with nylon insert
DIN 985
Ø5

Technical specifications


Attributes
Material/finishingStainless Steel
StandardDIN 985
Threading diameter5 mm
Metal typeA2
Wrench8
Show UNSPSC/ECL@SS
£ 0.03 excl. VAT
/ Each
£ 0.03 incl. VAT
  • In stock: Next day delivery