Nuts
Filter Options
CATEGORIES
nut metric (hexagonal) (498)
set nut (44)
locking nut (42)
insert nut (17)
blind nut (7)
wing nut (7)
crimp nut (4)
collet nut (3)
slotted nut (1)
Brand
draper
(19)
draper expert
(7)
festo
(5)
rubix-uk
(105)
spartex
(487)
49 Product(s) with 623 variant(s):
SPARTEX HEX NUTS A2-70 10 0934210
- Superseded Ref:881057
- spartex:ECHU10A2-70
- rubix:264A7481
- manufacturer :0934210
- ean:4043377098283
- In stock: Next day delivery
- Material/finishing:Stainless Steel A2
- Standard:DIN 934
- Threading diameter:10 mm
£ 8.23 excl. VAT
/ 100 pieces
SPARTEX ECFNYLH5A2-70-SELF-LOCKING HEX NYLOC NUTS HIGH TYPE A2-70 5
- spartex:ECFNYLH5A2-70
- rubix:264A7439
- manufacturer :098225
- ean:4043377124357
- In stock: Next day delivery
- Material/finishing:Stainless Steel A2
- Standard:DIN 982
- Threading diameter:5 mm
£ 5.00 excl. VAT
/ 200 pieces
SPARTEX HEX THIN NUTS A2-35 10 0439210
- Superseded Ref:881017
- spartex:ECHUBAS10A2-35
- rubix:268A2895
- manufacturer :0439210
- ean:4043377035127
- In stock: Next day delivery
- Material/finishing:Stainless Steel A2
- Standard:DIN 439
- Threading diameter:10 mm
£ 8.74 excl. VAT
/ 200 pieces
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 8 6923408
- spartex:ECHULISS8A4-80
- rubix:264A7628
- manufacturer :6923408
- ean:4043377150936
- In stock: Next day delivery
- Material/finishing:Stainless Steel A4
- Standard:DIN 6923
- Threading diameter:8 mm
£ 9.52 excl. VAT
/ 100 pieces
SPARTEX HEX THIN NUTS A2-35 12 0936212
- spartex:ECHU2BAS12A2-35
- rubix:264A7503
- manufacturer :0936212
- ean:4043377100207
- In stock: Next day delivery
- Material/finishing:Stainless Steel A2
- Standard:DIN 936
- Threading diameter:12 mm
£ 48.16 excl. VAT
/ 200 pieces
FESTO 530026 HEX NUT HMR-D-MIDI
- festo:HMR-D-MIDI
- rubix:80353114
- manufacturer :530026
- ean:4052568047436
- Delivery usually within ( 8 ) days
- Material/finishing:Aluminium
- Threading diameter:52 mm
- For screws:m52
£ 8.18 excl. VAT
/ Each
M16 FULL NUT GR.8 BZP PACK 25
- rubix-uk:M16FN8-ZP/25
- rubix:80037325
- In stock: Next day delivery
- Material/finishing:Steel
- Standard:DIN 934
- Threading diameter:16 mm
£ 3.50 excl. VAT
/ Each
SPARTEX ECHC12A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 12
- spartex:ECHC12A2
- rubix:264A7447
- manufacturer :6331212
- ean:4043377144751
- In stock: Next day delivery
- Material/finishing:Stainless Steel A2
- Standard:DIN 6331
- Threading diameter:12 mm
£ 47.54 excl. VAT
/ 50 pieces
SPARTEX ECHNYLCRAN4A2-HEXAGON FLANGE NUTS SERRATED A2 4
- spartex:ECHNYLCRAN4A2
- rubix:264A7461
- manufacturer :692624
- ean:4043377267924
- In stock: Next day delivery
- Material/finishing:Stainless Steel A2
- Standard:DIN 6926
- Threading diameter:4 mm
£ 25.15 excl. VAT
/ 500 pieces
DRAPER 04053 THREADED INSERT RIVNUT M6X50
- draper:04053
- rubix:381A6161
- manufacturer :04053
- ean:5059482050534
- Delivery usually within ( 7 ) days
- Material/finishing:Steel
- Threading diameter:6 mm
- For screws:m6
£ 4.88 excl. VAT
/ Each
DRAPER 04054 THREADED INSERT RIVNUT M8X50
- draper:04054
- rubix:381A6162
- manufacturer :04054
- ean:5059482050541
- Delivery usually within ( 7 ) days
- Material/finishing:Steel
- Threading diameter:8 mm
- For screws:m8
£ 7.09 excl. VAT
/ Each
DRAPER 04052 THREADED INSERT RIVNUT M5X50
- draper:04052
- rubix:381A6160
- manufacturer :04052
- ean:5059482050527
- Delivery usually within ( 7 ) days
- Material/finishing:Steel
- Threading diameter:5 mm
- For screws:m5
£ 4.13 excl. VAT
/ Each
DRAPER 04051 THREADED INSERT (RIVNUT) M4X50
- draper:04051
- rubix:381A6159
- manufacturer :04051
- ean:5059482050510
- Delivery usually within ( 7 ) days
- Material/finishing:Steel
- Threading diameter:4 mm
- For screws:m4
£ 4.09 excl. VAT
/ Each
FESTO 2107 HEX NUT GRM-1/8
- festo:GRM-1/8
- rubix:110A9569
- manufacturer :2107
- ean:4052568017958
- Delivery usually within ( 6 ) days
- Material/finishing:Steel
- Standard:DIN 934
- Threading diameter:12 mm
£ 2.76 excl. VAT
/ Each
DRAPER 98450 1.6MM COLLET FOR TIG TRCH PK5
- draper:98450
- rubix:382A9177
- manufacturer :98450
- ean:5010559984503
- Delivery usually within ( 7 ) days
- Material/finishing:Brass
- Threading diameter:1.6 mm
- For screws:m1
£ 4.35 excl. VAT
/ Each
FESTO 204596 HEX NUT GRM-3/8
- festo:GRM-3/8
- rubix:108A5761
- manufacturer :204596
- ean:4052568045579
- Delivery usually within ( 6 ) days
- Material/finishing:Steel
- Standard:DIN 439 / ISO 4035
- Threading diameter:20 mm
£ 5.07 excl. VAT
/ Each
DRAPER 21706 M5X0.8 THREAD INSERT REFILLS
- draper:21706
- rubix:381A9381
- manufacturer :21706
- ean:5010559217069
- Delivery usually within ( 7 ) days
- Material/finishing:Stainless Steel
- Threading diameter:5 mm
- For screws:m5
£ 6.25 excl. VAT
/ Each
DRAPER 82632 M9X1.25 THREAD INSRT REFILLS
- draper:82632
- rubix:382A7652
- manufacturer :82632
- ean:5010559826322
- Delivery usually within ( 7 ) days
- Material/finishing:Stainless Steel
- Threading diameter:9 mm
- For screws:m9
£ 9.09 excl. VAT
/ Each
DRAPER 21710 M10X1.5 THREAD INSRT REFILLS
- draper:21710
- rubix:381A9384
- manufacturer :21710
- ean:5010559217106
- Delivery usually within ( 7 ) days
- Material/finishing:Stainless Steel
- Threading diameter:10 mm
- For screws:m10
£ 10.07 excl. VAT
/ Each
DRAPER EXPERT 59123 BEARING SEAL AND BUSH INSERT/EXTRACT KIT 27PCS
- draper expert:59123
- rubix:155A9321
- manufacturer :59123
- Delivery usually within ( 7 ) days
- Material/finishing:Steel
- Threading diameter:18 mm
- For screws:m18
£ 306.57 excl. VAT
/ Each
NYLON INSERT NUT M6NINT A2 PACK OF 50
- rubix-uk:M6NINT-A2/50
- rubix:45027731
- In stock: Next day delivery
- Material/finishing:Steel
- Threading diameter:6 mm
£ 6.00 excl. VAT
/ Each
M6 FULL NUT A2 PACK OF 50
- rubix-uk:M6FN-A2/50
- rubix:45027677
- In stock: Next day delivery
- Material/finishing:Steel
- Threading diameter:6 mm
- For screws:m6
£ 3.40 excl. VAT
/ Each
NYLOC NUT PK 25 M10NINT-ZP/25
- rubix-uk:M10NINT-ZP/25
- rubix:156A8832
- In stock: Next day delivery
- Material/finishing:Steel
- Threading diameter:10 mm
£ 2.88 excl. VAT
/ Each
M6 FULL NUT GRADE 8 PACK OF 50
- rubix-uk:M6FN8/50
- rubix:80212872
- In stock: Next day delivery
- Material/finishing:Steel
- Threading diameter:6 mm
- For screws:m6
£ 1.76 excl. VAT
/ Each
24 items of 49























