PARKER ABL2G11/4QXWL13-V ABL2G114QXWL13V


Hydraulic Reservoir Breather / Air Filter – ABL Series

References
parker hannifin:ABL2G114QXWL13V
rubix:152A8741
brand logo
brand logo
Technical specifications
Materialsilicon (seal);acrylonitrile autadiene styrene (filter)
Executionabl
See all Specifications

Product details : PARKER ABL2G11/4QXWL13-V ABL2G114QXWL13V


The ABL Series is an environmentally friendly reservoir breather / air filter that features replaceable LEIF® filter elements and silicon end caps. Utilizing high-efficiency glass fiber media (3 micron absolute for air), the breather serves as a critical line of protection against contaminant ingress in hydraulic systems, which can cause costly issues, such as increased wear on pumps and cylinders, decreased performance, and shorter maintenance intervals. Typical applications for the ABL Series breather / air filter include saw mills, agricultural machines, articulated dump trucks, forestry equipment, wheeled loaders, lubricated systems, excavators, industrial power units, and mobile cranes.

The ABL Series is tank-top mounted and features a high impact strength composite housing. It is available in two sizes: the ABL1 for airflows up to 1000 L/min (264 GPM) and the ABL2 for airflows up to 2000 L/min (528 GPM). Multiple connection, indicator, and adapter options are also available to meet the unique requirements of customers’ hydraulic systems.
Parker also offers the eco-friendly EAB Series breather / air filter , which offers multiple filtration media options and is designed for airflows up to 1500 L/min (396 GPM).

Markets:
• Agriculture
• Construction
• Oil and Gas
• Marine
• Mining
• Forestry

Applications:
• Deck and mobile cranes
• Firefighting equipment
• Forwarders
• Hydraulic presses
• Marine steering units
• Power packs
• Waste management, dump and fork lift trucks
• Excavators
• Harvesters
• Waste balers
• Reach stackers
• Wheeled loaders
• Drilling equipment
• Industrial power units

Benefits:
• Prevents contamination and ingress of dirt, sand, dust, metal, etc. into hydraulic circuits
• Lengthens time in between required maintenance intervals, reduces operating costs, and extends overall equipment/machine operational life
• The use of eco-friendly replaceable elements reduces waste by up to 50% when compared to conventional filters with non-elements

Features:
• Capable of air flows up to 2000 L/min (528 GPM)
• Operating temperature range: -20 to +80°C (-4 to +175°F)
• Outside diameter: 127mm
• Optional G11/4 adapter or G11/2 adaptor with filler connection
• Connections: threads G11/4, 11/2” UN-16-2B
• Elements can be used for hydraulic fluids and HEES type fluids only

Connection: G11/4 *
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Material: 3 micron abs. for air
Flow Capacity (l/min): 2000 *
Flow Rate: 2000
Housing Material: High impact strength composite
Indicator Type: Visual *
Operating Temperature: -20 to 80
Options: None *
Outside Diameter: 127
Seal Material: Silicon (integrated in LEIF element)

Technical specifications


Attributes
Materialsilicon (seal);acrylonitrile autadiene styrene (filter)
Executionabl
Outer diameter127 mm
Show UNSPSC/ECL@SS
£ 269.50 excl. VAT
/ Each
£ 323.40 incl. VAT
  • Usually arrives within 14 working days