SIEMENS 1LA70632AB10 1LA70632AA10


Industrial motor

References
siemens:1LA7063-2AA10
rubix:181A4987
ean:4019169365062
kW0,25 2P B3 IEC63  50Hz 230/400V IP55 CLF 1LA7063-2AA10
Technical specifications
Power0.25 kW
Voltage230/400 V
Speed3000 rpm
See all Specifications

Product details : SIEMENS 1LA70632AB10 1LA70632AA10


Simotics GP low-voltage squirrel-cage motor IP55, 4- pole * size 63 m therm. cl.155(f) aluminum encl.

Strengths

Simotics gp low-voltg. squirrel-cage motor ip55, 4- pole * size 63 m therm. cl.155(f) aluminum encl. Customer code: 85015100 AL: N ECCN: N

Applications

Qualsiasi settore industriale

Technical specifications


Attributes
Power0.25 kW
Voltage230/400 V
Speed3000 rpm
Efficiency classIE1
Show UNSPSC/ECL@SS
£ 597.23 excl. VAT
/ Each
£ 716.68 incl. VAT
  • Delivery within 10-15 business days