Drive & Conveyor technology
Find a variety of drive components, including induction motors, 2-phase and 3-phase motors, inverters, variable speed drives, AC or DC motors, and high- or low-voltage motors from top brands.
Drive elements
Conveying elements
Filter Options
CATEGORIES
drive elements (1172)
conveying elements (12)
Brand
ata garryson
(1)
blickle
(1)
danfoss
(60)
draper
(3)
fenner
(136)
festo
(424)
innomotics
(13)
357 Product(s) with 1,184 variant(s):
FESTO 8084159 REFLECTOR SARA-R-Q50-S
- festo:SARA-R-Q50-S
- rubix:228A1414
- manufacturer :8084159
- ean:4052568449537
- Delivery usually within ( 2 ) days
- Type:reflector
£ 6.02 excl. VAT
/ Each
FESTO 8148411 SERVO MOTOR
- festo:EMMT-AS-190-LKR-HT-R3SB
- rubix:391A1624
- manufacturer :8148411
- ean:4052568592516
- Delivery usually within ( 14 ) days
- Power:8.629 kW
- Speed:1654 rpm
£ 5,096.12 excl. VAT
/ Each
FESTO 8081767 SHOCK ABSORBER DYSS-2-4-Y1F
- festo:DYSS-2-4-Y1F
- rubix:263A6228
- manufacturer :8081767
- ean:4052568447700
- Delivery usually within ( 2 ) days
- Type:pneumatic shock absorber
£ 64.60 excl. VAT
/ Each
MECALINE SPGM3075WH SPUR GEAR - PINION MOD 3 Z75 WITHOUT HUB
- mecaline:SPGM3075WH
- rubix:256A4869
- manufacturer :895388
- ean:3660338477379
- Usually arrives within 14 working days
- Module:3 mm
- Number of teeth:75
- Material:c45 steel
£ 47.55 excl. VAT
/ Each
FESTO 8083571 TOOTHED BELT AXIS UNIT
- festo:ELGS-TB-KF-60-300-ST-M-H1-PLK-AA
- rubix:391A1184
- manufacturer :8083571
- ean:4052568458423
- Delivery usually within ( 2 ) days
- Type:timing belt drive
£ 1,087.89 excl. VAT
/ Each
FESTO 5299706 PUSHBUTTON VALVE VHEF-PTCZ-M32-M-G18
- festo:VHEF-PTCZ-M32-M-G18
- rubix:223A2268
- manufacturer :5299706
- ean:4052568422622
- Delivery usually within ( 2 ) days
- Type:festo 5299706 pushbutton valve vhef-ptcz-m32-m-g18
£ 74.49 excl. VAT
/ Each
REXNORD SPROCKET NS881T25R30
- rexnord:L0881663361
- rubix:171A7833
- manufacturer :10350817
- ean:782934801990
- Usually arrives within 14 working days
- Number of teeth:25
- Drilling diameter:30 mm
£ 19.98 excl. VAT
/ Each
MECALINE 4EL160M4E-FA-BA-C34 MOTOR 11KW 1500RPM B5 160M 400/690V-3PH-5
- mecaline:894247
- rubix:264A5541
- ean:3660338466847
- Usually arrives within 14 working days
- Power:11 kW
- Voltage:400/690 V
- Speed:1500 rpm
£ 1,031.32 excl. VAT
/ Each
FESTO 8083471 BALL SCREW AXIS UNIT
- festo:ELGS-BS-KF-45-200-10P-ST-M-H1-PLK-AA
- rubix:391A1157
- manufacturer :8083471
- ean:4052568458355
- Delivery usually within ( 2 ) days
- Type:drive unit with drive screw
£ 1,155.88 excl. VAT
/ Each
FESTO 8049143 COMMON SUPPLY MANIFOLD
- festo:OABM-P-G3-10-8
- rubix:391A4792
- manufacturer :8049143
- ean:4052568295233
- Delivery usually within ( 2 ) days
- Type:festo 8049143 common supply manifold
£ 63.44 excl. VAT
/ Each
SMSR POWER PLUS GEARBOX SIZE F 13:1 RATIO STANDARD PARALLEL BORE 65MM
- fenner:116F1301
- rubix:406A1305
- manufacturer :116F1301
- Delivery usually within ( 2 ) days
- Mounting typ:shaft-mounted speed reducer with hollow bore (smsr)
£ 2,711.30 excl. VAT
/ Each
MOTORBASE MONOPLATE TYPE TO SUIT IEC FRAME SIZE 160-180 MPB 12.7KG
- fenner:MOTORBASE/MONO-160-180
- rubix:406A1260
- manufacturer :047P1618
- Delivery usually within ( 2 ) days
- Type:mono plate base iec frame size 160-180
£ 121.76 excl. VAT
/ Each
FESTO 8047353 FIXED FLOW RESTRICTOR
- festo:VFFG-T-F6-7
- rubix:391A7842
- manufacturer :8047353
- Delivery usually within ( 2 ) days
- Type:fixed flow restrictor
£ 3.38 excl. VAT
/ Each
MECALINE SPGM5038WH SPUR GEAR - PINION MOD 5 Z38 WITHOUT HUB
- mecaline:SPGM5038WH
- rubix:256A4929
- manufacturer :895453
- ean:3660338478000
- Usually arrives within 14 working days
- Module:5 mm
- Number of teeth:38
- Material:c45 steel
£ 56.85 excl. VAT
/ Each
MECALINE SPGM6016 SPUR GEAR - PINION MOD 6 Z16
- mecaline:SPGM6016
- rubix:256A4941
- manufacturer :895466
- ean:3660338478123
- Usually arrives within 14 working days
- Module:6 mm
- Number of teeth:16
- Material:c45 steel
£ 23.37 excl. VAT
/ Each
FESTO 8082404 CANTILEVER AXIS
- festo:ELCC-TB-KF-90-1000-0H-P0-CR
- rubix:391A0885
- manufacturer :8082404
- ean:4052568447960
- Usually arrives within 14 working days
- Type:festo 8082404 cantilever axis
£ 3,402.05 excl. VAT
/ Each
SIEMENS 1LE10031CB234AA4 1LE1003-1CB23-4AA4
- innomotics:1LE1003-1CB23-4AA4
- rubix:163A6697
- Usually arrives within 14 working days
- Power:7.5 kW
- Voltage:400/690 V
- Speed:1500 rpm
£ 846.98 excl. VAT
/ Each
FENNER INVERTER QD:EVO 4 KW 9.5 AMP 380-480V 3 PH IP20 FRAME SIZE 2
- fenner:672E44P0A
- rubix:406A2414
- manufacturer :672E44P0A
- Delivery usually within ( 2 ) days
- Voltage:380 - 480 V
- Max. output frequency:500 Hz
£ 417.84 excl. VAT
/ Each
WEG 18.5K4P180B5IE3F3WE 12862535 11722585
- weg:11722585
- rubix:170A6234
- manufacturer :11722585
- Usually arrives within 14 working days
- Power:18.5 kW
- Voltage:690 V
- Speed:1500 rpm
£ 1,554.98 excl. VAT
/ Each
FESTO 4054655 MOUNTING PLATE
- festo:VAME-P6-Y
- rubix:391A7525
- manufacturer :4054655
- ean:4052568291099
- Delivery usually within ( 6 ) days
- Type:festo 4054655 mounting plate
£ 10.25 excl. VAT
/ Each
FENNER INVERTER QD:NEO 11 KW 24 AMP 380-480V 3 PH IP55 FRAME SIZE 4
- fenner:675N4011A
- rubix:406A2424
- manufacturer :675N4011A
- Delivery usually within ( 2 ) days
- Voltage:380 - 480 (±10 %) V
- Max. output frequency:500 Hz
£ 1,396.70 excl. VAT
/ Each
DANFOSS 131F6618 DANFOSS FC-302P-131F6618 18.5KW
- danfoss:131F6618
- rubix:246A2748
- manufacturer :131F6618
- Usually arrives within 14 working days
WEG 0.37K4P71B3EF1F3WE W21 EFF1 STD MOTOR MACW21PB-004A-A071
- weg:MACW21PB-004A-A071
- rubix:171A2363
- Usually arrives within 14 working days
- Power:0.37 kW
- Voltage:230/400 V
- Speed:1500 rpm
£ 93.99 excl. VAT
/ Each
SMSR POWER PLUS GEARBOX SIZE G 13:1 RATIO ALTERNATE PARALLEL BORE 85MM
- fenner:116G1302
- rubix:406A1311
- manufacturer :116G1302
- Delivery usually within ( 2 ) days
- Mounting typ:shaft-mounted hollow shaft gearbox (smsr powerplus)
£ 3,668.14 excl. VAT
/ Each
24 items of 357



























