Drive elements
Filter Options
Categories
motors (693)
module components (343)
gearboxes (97)
industrial automation (40)
Brand
danfoss
(60)
draper
(3)
fenner
(136)
festo
(424)
ingersoll rand
(2)
innomotics
(13)
mecaline
(471)
346 Product(s) with 1,173 variant(s):
MECALINE MOTOR 5.5KW 1500RPM B3 132S 400/690V-3PH-50HZ IE3 ALU IP55
- mecaline:891448
- rubix:255A5655
- ean:3660338440960
- In stock: Next day delivery
- Power:5.5 kW
- Voltage:400/690 V
- Speed:1500 rpm
£ 599.26 excl. VAT
/ Each
MECALINE RK3000M2 EUROPEAN STANDARD GEAR RACK MODULE 2 X 3000MM
- mecaline:RK3000M2
- rubix:256A4968
- manufacturer :895486
- ean:3660338478291
- In stock: Next day delivery
- Module:2 mm
- Length:3000 mm
- Material:c45 steel
£ 43.32 excl. VAT
/ Each
MECALINE MOTOR 0.37KW 1500RPM B3 71M 230/400V-3PH-50HZ IE2 ALU IP55
- mecaline:891440
- rubix:255A5648
- ean:3660338440885
- In stock: Next day delivery
- Power:0.37 kW
- Voltage:230/400 V
- Speed:1500 rpm
£ 127.61 excl. VAT
/ Each
FESTO 8087978 MOUNTING BRACKET
- festo:MS2-WR
- rubix:247A1331
- manufacturer :8087978
- ean:4052568451615
- Delivery usually within ( 2 ) days
- Type:mounting bracket
£ 3.42 excl. VAT
/ Each
MECALINE 864457 MOTOR BASES 340
- mecaline:864457
- rubix:218A5191
- ean:3660338188961
- Usually arrives within 14 working days
- Type:90-132
£ 41.71 excl. VAT
/ Each
FESTO 8143164 T SERIES SERVO DRIVE CMMT-AS-C4-3A-MP-S1
- festo:CMMT-AS-C4-3A-MP-S1
- rubix:271A4441
- manufacturer :8143164
- ean:4052568598709
- Delivery usually within ( 2 ) days
- Type:servo drive
£ 975.55 excl. VAT
/ Each
MECALINE SPGM2012 SPUR GEAR - PINION MOD 2 Z12
- mecaline:SPGM2012
- rubix:256A4763
- manufacturer :895240
- ean:3660338475917
- Usually arrives within 14 working days
- Module:2 mm
- Number of teeth:12
- Material:c45 steel
£ 1.39 excl. VAT
/ Each
MECALINE SPGM1.5016 SPUR GEAR - PINION MOD 1.5 Z16
- mecaline:SPGM1.5016
- rubix:256A4642
- manufacturer :895198
- ean:3660338475504
- Usually arrives within 14 working days
- Module:1.5 mm
- Number of teeth:16
- Material:c45 steel
£ 1.54 excl. VAT
/ Each
MECALINE SPGM1030 SPUR GEAR - PINION MOD 1 Z30
- mecaline:SPGM1030
- rubix:256A4696
- manufacturer :895169
- ean:3660338475221
- Usually arrives within 14 working days
- Module:1 mm
- Number of teeth:30
- Material:c45 steel
£ 2.23 excl. VAT
/ Each
MECALINE SPGM3015 SPUR GEAR - PINION MOD 3 Z15
- mecaline:SPGM3015
- rubix:256A4830
- manufacturer :895349
- ean:3660338476983
- Usually arrives within 14 working days
- Module:3 mm
- Number of teeth:15
- Material:c45 steel
£ 3.59 excl. VAT
/ Each
MECALINE RK500M1 EUROPEAN STANDARD GEAR RACK MODULE 1 X 500MM
- mecaline:RK500M1
- rubix:256A4974
- manufacturer :895473
- ean:3660338478185
- Usually arrives within 14 working days
- Module:1 mm
- Length:500 mm
- Material:c45 steel
£ 3.60 excl. VAT
/ Each
MECALINE SPGM2.5020 SPUR GEAR - PINION MOD 2.5 Z20
- mecaline:SPGM2.5020
- rubix:256A4726
- manufacturer :895308
- ean:3660338476587
- Usually arrives within 14 working days
- Module:2.5 mm
- Number of teeth:20
- Material:c45 steel
£ 3.79 excl. VAT
/ Each
MECALINE RK500M1.5 EUROPEAN STANDARD GEAR RACK MODULE 1.5 X 500MM
- mecaline:RK500M1.5
- rubix:256A4975
- manufacturer :895478
- ean:3660338478222
- Usually arrives within 14 working days
- Module:1.5 mm
- Length:500 mm
- Material:c45 steel
£ 4.03 excl. VAT
/ Each
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
- mecaline:SPGM4012
- rubix:256A4874
- manufacturer :895397
- ean:3660338477454
- Usually arrives within 14 working days
- Module:4 mm
- Number of teeth:12
- Material:c45 steel
£ 5.08 excl. VAT
/ Each
MECALINE RK500M2.5 EUROPEAN STANDARD GEAR RACK MODULE 2.5 X 500MM
- mecaline:RK500M2.5
- rubix:256A4977
- manufacturer :895488
- ean:3660338478307
- Usually arrives within 14 working days
- Module:2.5 mm
- Length:500 mm
- Material:c45 steel
£ 9.13 excl. VAT
/ Each
MECALINE RK500M3 EUROPEAN STANDARD GEAR RACK MODULE 3 X 500MM
- mecaline:RK500M3
- rubix:256A4978
- manufacturer :895493
- ean:3660338478345
- Usually arrives within 14 working days
- Module:3 mm
- Length:500 mm
- Material:c45 steel
£ 11.96 excl. VAT
/ Each
MECALINE SPGM5018 SPUR GEAR - PINION MOD 5 Z18
- mecaline:SPGM5018
- rubix:256A4914
- manufacturer :895438
- ean:3660338477850
- Usually arrives within 14 working days
- Module:5 mm
- Number of teeth:18
- Material:c45 steel
£ 18.86 excl. VAT
/ Each
MECALINE RK1000M4X40 EUROPEAN STANDARD GEAR RACK MODULE 4 X 40 1000MM
- mecaline:RK1000M4X40
- rubix:256A4953
- manufacturer :895501
- ean:3660338478413
- Usually arrives within 14 working days
- Module:4 mm
- Length:1000 mm
- Material:c45 steel
£ 40.55 excl. VAT
/ Each
MECALINE RK1000M5 EUROPEAN STANDARD GEAR RACK MODULE 5 X 1000MM
- mecaline:RK1000M5
- rubix:256A4954
- manufacturer :895506
- ean:3660338478451
- Usually arrives within 14 working days
- Module:5 mm
- Length:1000 mm
- Material:c45 steel
£ 63.50 excl. VAT
/ Each
FESTO 8086601 DIGITAL INPUT/OUTPUT MODULE
- festo:CPX-AP-I-4DI4DO-M8-3P
- rubix:389A6552
- manufacturer :8086601
- ean:4052568453718
- Delivery usually within ( 2 ) days
- Type:digital input/output module
£ 157.40 excl. VAT
/ Each
MECALINE RK2000M6 EUROPEAN STANDARD GEAR RACK MODULE 6 X 2000MM
- mecaline:RK2000M6
- rubix:256A4964
- manufacturer :895511
- ean:3660338478499
- Usually arrives within 14 working days
- Module:6 mm
- Length:2000 mm
- Material:c45 steel
£ 174.14 excl. VAT
/ Each
FESTO 8086607 PROFINET INTERFACE
- festo:CPX-AP-I-PN-M12
- rubix:290A7909
- manufacturer :8086607
- ean:4052568452339
- Delivery usually within ( 2 ) days
- Type:profinet interface
£ 393.48 excl. VAT
/ Each
MK K2946 ALM DP M/CLAD SWITCH SOCKET.
- mk (honeywell):K2946ALM
- rubix:80389947
- In stock: Next day delivery
- Type:switch socket
£ 29.85 excl. VAT
/ Each
WEG 15K2P160B3IE3F3WE 12862393 11441123
- weg:11441123
- rubix:170A5843
- manufacturer :11441123
- In stock: Next day delivery
- Power:15 kW
- Voltage:690 V
- Speed:3000 rpm
£ 943.09 excl. VAT
/ Each
24 items of 346












