SIEMENS 1LA7 EFF2 STD MOTOR 1LA70704AB10


Industrial motor

References
siemens:1LA7070-4AB10
rubix:163A8437
ean:4019169365161
kW0,25 4P B3 IEC71  50Hz 230/400V IP55 CLF 1LA7070-4AB10
Technical specifications
Power0.25 kW
Voltage230/400 V
Speed1500 rpm
See all Specifications

Product details : SIEMENS 1LA7 EFF2 STD MOTOR 1LA70704AB10


Simotics GP low-voltage squirrel-cage motor IP55, 4- pole * size 71 m therm. cl.155(f) aluminum encl.

Strengths

Simotics gp low-voltg. squirrel-cage motor ip55, 4- pole * size 71 m therm. cl.155(f) aluminum encl. Customer code: 85015100 AL: N ECCN: N

Applications

Qualsiasi settore industriale

Technical specifications


Attributes
Power0.25 kW
Voltage230/400 V
Speed1500 rpm
Efficiency classIE1
Show UNSPSC/ECL@SS
£ 598.99 excl. VAT
/ Each
£ 718.79 incl. VAT
  • Delivery within 10-15 business days