JSP AEK010-005-300 INTERGP HELMET MOUNTED / EAR DEFENDERS BLK/YLW


InterGP Helmet Mounted Ear Defender Black/Yellow

References
jsp:AEK010-005-300
rubix:2557203
ean:5038428000673
Technical specifications
Single Number Rating SNR25 dB
See all Specifications

Product details : JSP AEK010-005-300 INTERGP HELMET MOUNTED / EAR DEFENDERS BLK/YLW


JSP Safety Helmets , and are even compatible with the JSP Surefit™ visor system. Easy to attach and detach with spring loaded arms that give an excellent fit to the ear. The steel arms maintain a constant and even pressure, whether hot or cold conditions, no matter how long user wears the cups for. When not in use the arms allow the cups to stand off clearly from the head.
Conforms to EN 352-3.

Technical specifications


Attributes
Single Number Rating SNR25 dB
Weight264 g
ColourBlack
Secondary colourYellow
Show UNSPSC/ECL@SS
£ 29.04 excl. VAT
/ Each
£ 34.85 incl. VAT
  • In stock: Next day delivery