Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
LAG
LAG
Filter Options
CATEGORIES
Wheel for transport (1)
Caster for transport (1)
1
Brand
LAG
(2)
CONFIRM
2 Product(s) with 2 variant(s):
Relevance
lag:
7405
rubix:
2516186
LAG 82MM SWIVEL CASTOR
Load capacity
:
700 kg
Wheel diameter
:
82 mm
Wheel width
:
70 mm
£
147.30
excl. VAT
/
Each
Usually arrives within 14 working days
Add
lag:
8032CC
rubix:
2516274
LAG STEER WHEEL 200MM 8032CC
Load capacity
:
800 kg
Wheel diameter
:
200 mm
Wheel width
:
50 mm
£
78.75
excl. VAT
/
Each
Usually arrives within 14 working days
Add