Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
LAG 82MM SWIVEL CASTOR
LAG 82MM SWIVEL CASTOR
Swivel Fork Roller
References
lag:
7405
rubix:
2516186
Technical specifications
Load capacity
700
kg
Wheel diameter
82
mm
Wheel width
70
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : LAG 82MM SWIVEL CASTOR
Extra heavy duty fork assemblies fabricated from heavy gauge sheet steel, swivelling with a thrust and taper roller bearings.
Technical specifications
Attributes
Load capacity
700
kg
Wheel diameter
82
mm
Wheel width
70
mm
Wheel housing/rim material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.30
excl. VAT
/
Each
£
176.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX V42Q100BLRP04 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
NYLON SWIVEL PLATE BRAKE 200MM 3000KG
BLICKLE NYLON WHEEL POTH 100/8K
BLICKLE 175MM NYLON WHEEL SPO 175/25K
BLICKLE 82MM PALLET ROLLER HTH 82X100/20-100K
VARLEY 50MM SWIVEL CASTOR V95A050NYPT12
BLICKLE L-G 80G-FI 313080 SWL BRAKED CASTOR CAST STEEL WHEELS
BLICKLE 150MM WHITE WHEEL PO 151/20G
BLICKLE 848935 LIGHT DUTY FIXED CASTOR 80MM 100KG
SPARTEX V961RNBR SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
579441 BLICKLE L-ALST 200K-FI
SPARTEX 2VFH125PTJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V52Q125APJP05 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT