FACOM SLS LANYARD 1.2M SS CABLE 2 X 80MM CARABINERS LAN1.2MSLS


Lanyard 20 cm-50 mm stainless steel carabiner with screw + swivel and 60 mm stainless steel carabiner-SLS

References
facom:LAN1.2MSLS
rubix:45032131
ean:3662424052385
Technical specifications
Length1.2 m

Product details : FACOM SLS LANYARD 1.2M SS CABLE 2 X 80MM CARABINERS LAN1.2MSLS


Lanyard 20 cm-50 mm stainless steel carabiner with screw + swivel and 60 mm snap- in stainless steel carabiner-SLS | LAN0.2TSLS

- Lanyard for connecting FACOM SLS range of tools to wrist band equipped with WRT- DSLS metal ring.
- On one side, the lanyard is equipped with a 50 mm locking stainless steel carabiner and a rotating swivel (connection to the wrist strap). Swiveling swivel prevents kinking of the strap.
- On the other side, the lanyard is equipped with a 60 mm locking stainless steel carabiner (connection to the tools of the FACOM SLS range).
- Length of the lanyard and swivel: 200 mm.
- Width of the lanyard: 9 mm.
- Rated load rating: 2.7 kg. Weight: 60 g.

Strengths

The lanyard is equipped with a 50 mm locking stainless steel carabiner and a rotating swivel (connection to the wrist strap). Swiveling swivel prevents kinking of the strap. On the other side, the lanyard is equipped with a 60 mm locking stainless steel carabiner (connection to the tools of the FACOM SLS range).

Technical specifications


Attributes
Length1.2 m
Show UNSPSC/ECL@SS
£ 47.99 excl. VAT
/ Each
£ 57.59 incl. VAT
  • Delivery within 10-15 business days