SPARTEX 879678 LED SPOTLIGHT 50W ON TELESCOPIC MAST


LED floodlight 50W on telescopic mast

References
spartex:879678
rubix:216A8279
ean:3660338332050
Technical specifications
Luminance4500 lm
See all Specifications

Product details : SPARTEX 879678 LED SPOTLIGHT 50W ON TELESCOPIC MAST


LED type 35 SMD - Power 50 W. Foldable projector by system of foot toggle. Plastic case. Glass can not be dismantled. 3m H05RNF 3G1 cable - IP44 plug 4500 lumens. Protection class: IP65 head. Long life of the LED: 50,000 H. Low heat release. Height of the mast: 2.40 m.

Technical specifications


Attributes
Luminance4500 lm
Power50 W
Voltage250 V
Show UNSPSC/ECL@SS
£ 80.24 excl. VAT
/ Each
£ 96.29 incl. VAT
  • Delivery within 10-15 business days