LED Lamp
Filter Options
Categories
led lamp (422)
Brand
challenger
(11)
defender (power and light)
(1)
dewalt
(1)
draper
(48)
draper expert
(3)
déluce lighting
(8)
e-matic
(6)
398 Product(s) with 422 variant(s):
ROEBUCK 887718 RECHARGEABLE LED WORKLIGHT 2-IN-1 1400 LM 156 M MAX IP6
- roebuck:887718
- rubix:232A6467
- ean:3660338410970
- In stock: Next day delivery
- Luminance:1400 lm
£ 40.00 excl. VAT
/ Each
ROEBUCK 887702 RECHARGEABLE LED TORCH LIGHT
- roebuck:887702
- rubix:258A3406
- ean:3660338410895
- In stock: Next day delivery
- Luminance:350 lm
£ 26.52 excl. VAT
/ Each
SPARTEX 887722 RECHARGEABLE LED FLOODLIGHT + SPEAKER 4000 LM IP65 BLUE
- spartex:887722
- rubix:232A6469
- ean:3660338410994
- In stock: Next day delivery
- Luminance:4000 lm
£ 124.52 excl. VAT
/ Each
PORTWEST PA72 LED CAP LIGHT BLACK
- portwest:PA72BKR
- rubix:240A4372
- ean:5036108322893
- Usually arrives within 14 working days
- Luminance:100 lm
£ 11.05 excl. VAT
/ Each
SPARTEX 880952 30 W LED SPOTLIGHT MOVEMENT DETECTOR
- Superseded Ref:865581
- spartex:880952
- rubix:216A8272
- Usually arrives within 14 working days
- Luminance:2100 lm
£ 68.15 excl. VAT
/ Each
UNILITE PS-HDL2 200 LUMEN CREE LED HEADLIGHT WITH 3M HELMET MOUNT3XAAA
- unilite:PS-HDL2
- rubix:2583665
- In stock: Next day delivery
- Luminance:200 lm
£ 26.13 excl. VAT
/ Each
UNILITE ATEX-H2 180 LUMEN WHITE CREE LED ZONE 0 ATEX HEADLIGHT
- unilite:ATEX-H2
- rubix:2577694
- In stock: Next day delivery
- Luminance:225 lm
£ 96.78 excl. VAT
/ Each
UNILITE ATEX-RA2 210 LUMEN LED ZONE 0 ATEX RIGHT ANGLE TORCH
- unilite:ATEX-RA2
- rubix:2577701
- In stock: Next day delivery
- Luminance:350 lm
£ 93.13 excl. VAT
/ Each
UNILITE PS-HDL9R 750 LUMEN LI-ION CREE LED HEADLIGHT
- unilite:PS-HDL9R
- rubix:2584823
- ean:5013581003426
- In stock: Next day delivery
- Luminance:750 lm
£ 109.71 excl. VAT
/ Each
TAMLITE XCNC25NW XCITE 2X5FT TWIN IP65-C/W LED BOARD/DRI (L)1560 MM
- tamlite:XCNC25NW
- rubix:234A6557
- In stock: Next day delivery
- Luminance:8000 lm
£ 100.67 excl. VAT
/ Each
ROEBUCK LED LAMP EASY LIGHT 150 LUMENS MAGNETIC 867717
- roebuck:867717
- rubix:209A8192
- ean:3660338216480
- In stock: Next day delivery
- Luminance:150 lm
£ 13.25 excl. VAT
/ Each
LEDLENSER 502810 W1R WORK RECHARGEABLE CLIPLIGHT (220)
- led lenser:502810
- rubix:256A3317
- ean:4058205032094
- In stock: Next day delivery
- Luminance:220 lm
£ 21.28 excl. VAT
/ Each
FUSION LAMPS EDHES120240 120W 240V R7S LINEAR T/H 118MM (L)118 MM X (D
- fusion lamps:EDHES120240
- rubix:234A7392
- In stock: Next day delivery
- Luminance:2220 lm
£ 3.66 excl. VAT
/ Each
TAMLITE XCNC26NW XCITE 2X6FT TWIN IP65-C/W LED BOARD/DRI (L)1830 MM X
- tamlite:XCNC26NW
- rubix:234A6558
- In stock: Next day delivery
- Luminance:8400 lm
£ 100.09 excl. VAT
/ Each
UNILITE ATEX-FL4 LED TORCH
- unilite:ATEX-FL4
- rubix:80149392
- In stock: Next day delivery
- Luminance:150 lm
£ 68.62 excl. VAT
/ Each
DEWALT LED TORCH NAKED 10.8V DCL510N-XJ
- dewalt:DCL510N-XJ
- rubix:2584046
- ean:5035048296745
- In stock: Next day delivery
- Luminance:110 lm
£ 37.78 excl. VAT
/ Each
TAMLITE XCMF20BDL XCITE SLIMLINE MICROFLOOD 20W LED BLACK (H)126 MM X
- tamlite:XCMF20BDL
- rubix:234A6518
- In stock: Next day delivery
- Luminance:1500 lm
£ 53.87 excl. VAT
/ Each
ROEBUCK 898373 LED RECHARGEABLE SPOTLIGHT 1500LM
- roebuck:898373
- rubix:369A7429
- manufacturer :898373
- ean:3660338521089
- In stock: Next day delivery
- Luminance:1500 lm
ROEBUCK 898375 RECHARGEABLE FLOODLIGHT 5 200LM
- roebuck:898375
- rubix:369A7431
- manufacturer :898375
- ean:3660338521102
- In stock: Next day delivery
- Luminance:5200 lm
TAMLITE XCNC15NW XCITE 1X5FT SINGLE IP65-C/W LED BOARD/D (L)1560 MM X
- tamlite:XCNC15NW
- rubix:234A6555
- In stock: Next day delivery
- Luminance:4000 lm
£ 45.14 excl. VAT
/ Each
ROEBUCK 898376 LED RECHARGEABLE SPOTLIGHT 5 500LM
- roebuck:898376
- rubix:369A7432
- manufacturer :898376
- ean:3660338521119
- In stock: Next day delivery
- Luminance:5500 lm
ROEBUCK 898377 LED FLOODLIGHT 5 000LM IK10 COLOUR SWITCHABLE
- roebuck:898377
- rubix:369A7433
- manufacturer :898377
- ean:3660338521126
- In stock: Next day delivery
- Luminance:5000 lm
ROEBUCK 898378 BUTTERFLY FLOODLIGHT 6 000LM COLOR SWITCHABLE
- roebuck:898378
- rubix:369A7434
- manufacturer :898378
- ean:3660338521133
- In stock: Next day delivery
- Luminance:6000 lm
ROEBUCK 898379 LED DOME FLOODLIGHT 10 000LM COLOUR SWITCHABLE
- roebuck:898379
- rubix:369A7435
- manufacturer :898379
- ean:3660338521140
- In stock: Next day delivery
- Luminance:10000 lm
24 items of 398





























