BAHCO NS202-350 NS LONG VALVE SPANNER AL-BR


Long Valve Spanner

References
bahco:NS202-350
rubix:246A1724
ean:7314150299690
brand logo
brand logo
Technical specifications
Material/finishingaluminium
Diameter36 mm
See all Specifications

Product details : BAHCO NS202-350 NS LONG VALVE SPANNER AL-BR


Strengths

•Made of aluminium bronze
Long valve spanner which provides leverage on hand-operated valve wheels
PVC coated handles
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Provides leverage on hand-operated valve wheels
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates

Technical specifications


Attributes
Logistic Weight676 g
Material/finishingaluminium
Diameter36 mm
Wire diameter36 mm
Show UNSPSC/ECL@SS
£ 136.26 excl. VAT
/ Each
£ 163.51 incl. VAT
  • Usually arrives within 14 working days