Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 1.5 MM 869692
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 1.5 MM 869692
Machine reamer h7 - hss co5%
References
giss cutline:
869692
rubix:
869692
ean:
3660338233920
Technical specifications
Nominal diameter (metric)
1.5
mm
Total length
40
mm
Length of cut
22
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 1.5 MM 869692
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
Nominal diameter (metric)
1.5
mm
Total length
40
mm
Length of cut
22
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.35
excl. VAT
/
Each
£
38.82
incl. VAT
Sold out
Select variants (36)
Create PDF from product