Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
ROEBUCK HEX MAGNETIC BIT HOLDER 50MM 1/4 LONG
ROEBUCK HEX MAGNETIC BIT HOLDER 50MM 1/4 LONG
Magnetic bit holder 1/4’’
References
roebuck:
4972373
rubix:
1343643
Technical specifications
Square drive adapter
1/4
''
Length
50
mm
Diameter
6.35
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX MAGNETIC BIT HOLDER 50MM 1/4 LONG
Magnetic bit holder 1/4’’ Hex-out, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
50
mm
Diameter
6.35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.06
excl. VAT
/
Each
£
10.87
incl. VAT
In stock: Next day delivery
Select variants (2)