Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,185)
Fluid Transmission & Flow Technology
(53,576)
Tools & Metrology
(19,679)
Protection, Safety & Hygiene
(17,129)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Drilling machines
Magnetic drill
ROTABROACH COMMANDO40/1 C40 MAG DRILL 110V
ROTABROACH COMMANDO40/1 C40 MAG DRILL 110V
Magnetic Drill
References
rotabroach:
COMMANDO40/1
rubix:
2591243
Technical specifications
Power
1100
W
Speed
610
rpm
See all Specifications
Product details
Technical specifications
Product details : ROTABROACH COMMANDO40/1 C40 MAG DRILL 110V
Strengths
•The Commando 40 has a powerful motor and the flexibility of 6 speeds
•Ideal for countersinking and using twist drills, it is supplied with chuck as standard
•A great all round tool for workshop and site use
Technical specifications
Attributes
Power
1100
W
Speed
610
rpm
Model
COMMANDO
Length
265
mm
Width
180
mm
Height
510
mm
Voltage
110
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
533.37
excl. VAT
/
Each
£
640.04
incl. VAT
Delivery within 10-15 business days
Select variants (2)
Create PDF from product