Machine tools
The machine tool range is divided into swarf removal machinery, non-machining metalwork, 3D printing, and other workshop machinery. Find drilling machines, lathes, milling machines, bending machines, sheet metal working equipment, 3D printers, sharpeners, hydraulic workshop presses, and engraving machines.
Filter Options
Categories
swarf removal machining (167)
non-machining metalwork (29)
other workshop machines (14)
Brand
bahco
(9)
bosch
(1)
bunker
(2)
clarke power products
(10)
dewalt
(7)
draper
(76)
draper expert
(6)
194 Product(s) with 210 variant(s):
DRAPER 12389 UNIVERSAL SNIPS 7.1/2 190MM
- draper:12389
- rubix:4528401
- manufacturer :12389
- In stock: Next day delivery
- Blade length:180 mm
£ 11.21 excl. VAT
/ Each
ROTABROACH SRA25. 13MM-52MM PILOTS
- rotabroach:SRA25
- rubix:1114016
- In stock: Next day delivery
- Type:raptor cutter
£ 5.62 excl. VAT
/ Each
FACOM W.420 HYDRAULIC SHOP PRESS CAPACITY 20 T
- facom:W.420
- rubix:270A2249
- ean:3662424060045
- In stock: Next day delivery
- Working width:730 mm
£ 1,306.65 excl. VAT
/ Each
DEWALT DCS365N-XJ 184MM BARE CORDLESS MITRE SAW WITH XPS - NAKED
- dewalt:DCS365N-XJ
- rubix:2581652
- ean:5035048630495
- In stock: Next day delivery
- Cutting depth:50 mm
- Voltage:18 V
- Speed:3750 rpm
£ 520.83 excl. VAT
/ Each
FACOM W.450 50 T HYDRAULIC PRESS
- facom:W.450
- rubix:258A3283
- ean:3662424060069
- In stock: Next day delivery
- Working width:730 mm
£ 2,482.85 excl. VAT
/ Each
HUVEMA 14280 HU 200 BG-4 TOPLINE BENCH GRINDER
- huvema:HU 200 BG-4 Topline (14280)
- rubix:214A5009
- manufacturer :14280
- ean:8718242061223
- In stock: Next day delivery
- Voltage:400 V
£ 550.05 excl. VAT
/ Each
HUVEMA 14115 HU 30 D-2 DRILLGRINDER
- huvema:HU 30 D-2 (14115)
- rubix:269A5897
- manufacturer :14115
- ean:8718242080972
- In stock: Next day delivery
- Capacity:26 mm
- Rotation speed:4400 rpm
- Height:300 mm
£ 2,435.88 excl. VAT
/ Each
DRAPER 37152 STRAIGHT TIN SNIPS 250MM
- draper:37152
- rubix:382A1792
- manufacturer :37152
- ean:5010559371525
- Delivery usually within ( 7 ) days
- Blade length:250 mm
£ 12.08 excl. VAT
/ Each
DRAPER EXPERT 49905 SOFT GRIP COMPOUND ACTION TIN SNIPS 250MM
- draper expert:49905
- rubix:88145626
- manufacturer :49905
- Delivery usually within ( 7 ) days
- Blade length:250 mm
£ 20.20 excl. VAT
/ Each
DRAPER 05524 TINMANS SNIPS COMPOUND 250MM
- draper:05524
- rubix:381A6760
- manufacturer :05524
- ean:5010559055241
- Delivery usually within ( 7 ) days
- Blade length:250 mm
£ 9.66 excl. VAT
/ Each
ROTABROACH SRA3057 RAP120 PILOTS 11MM
- rotabroach:SRA3057
- rubix:80029200
- Usually arrives within 14 working days
- Type:raptor cutter
£ 11.92 excl. VAT
/ Each
DRAPER 73745 SOFT GRIP UNIVERSAL SNIPS 200MM
- draper:73745
- rubix:80104872
- manufacturer :73745
- Delivery usually within ( 7 ) days
- Blade length:200 mm
£ 17.10 excl. VAT
/ Each
MAKITA CE004GZ XGT 305MM DISC CUTTER 40VMAX
- makita:CE004GZ
- rubix:274A3763
- manufacturer :CE004GZ
- ean:0197050005687
- Delivery usually within ( 7 ) days
- Voltage:40 V
- Diameter:305 mm
- Cutting depth:121 mm
£ 401.00 excl. VAT
/ Each
HUVEMA 14275 HU 200 BG-2 BENCH GRINDER
- huvema:HU 200 BG-2 Topline
- rubix:232A8179
- manufacturer :14275
- ean:8718242061216
- Usually arrives within 14 working days
- Voltage:230 V
£ 633.19 excl. VAT
/ Each
DRAPER 49294 MOUNTED GRINDING POINT SET
- draper:49294
- rubix:382A3348
- manufacturer :49294
- ean:5010559492947
- Delivery usually within ( 7 ) days
- Type:draper 49294 mounted grinding point set
£ 4.33 excl. VAT
/ Each
DRAPER 70540 HYDRAULIC FLOOR PRESS 20 TONNE
- draper:70540
- rubix:382A6214
- manufacturer :70540
- ean:5010559705405
- Delivery usually within ( 7 ) days
- Working width:550 mm
£ 576.67 excl. VAT
/ Each
HUVEMA HU13 D-2 14112 DRILL GRINDER
- huvema:HU 13 D-2 (14112)
- rubix:259A9941
- manufacturer :14112
- ean:8718242061018
- Usually arrives within 14 working days
- Capacity:13 mm
- Rotation speed:4400 rpm
- Height:190 mm
£ 773.18 excl. VAT
/ Each
HUVEMA 14291 HU 230 BGS-4 GRINDING/SANDING MACHINE
- huvema:HU 230 BGS-4 Topline
- rubix:269A5907
- manufacturer :14291
- ean:8718242061261
- Usually arrives within 14 working days
- Voltage:400 V
£ 1,024.34 excl. VAT
/ Each
DRAPER 18551 DRILL SET 17 PIECE COMBINED HSS & MASONRY
- draper:18551
- rubix:80976699
- manufacturer :18551
- Delivery usually within ( 7 ) days
- Type:draper 18551 drill set 17 piece combined hss & masonry
£ 15.48 excl. VAT
/ Each
DRAPER 02063 230V TRI-PALM SANDER 75W S/F
- draper:02063
- rubix:381A5690
- manufacturer :02063
- ean:5010559020638
- Delivery usually within ( 7 ) days
- Voltage:240 V
- Length:93 mm
- Power:75 W
£ 21.65 excl. VAT
/ Each
DRAPER 57652 200W TRI-BASE SANDER 150MM
- draper:57652
- rubix:382A4505
- manufacturer :57652
- ean:5010559576524
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Length:150 mm
- Power:200 W
£ 38.32 excl. VAT
/ Each
SIP 07628 8IN PROFESSIONAL BENCH GRINDER
- sip industrial:07628
- rubix:271A6013
- ean:5012713076284
- Usually arrives within 14 working days
- Voltage:230 V
£ 142.48 excl. VAT
/ Each
07650 10 INCH BENCH GRINDER
- sip industrial:07650
- rubix:236A6506
- ean:5012713076505
- Usually arrives within 14 working days
- Voltage:230 V
£ 248.30 excl. VAT
/ Each
DRAPER 98446 228MM BANDSAW 300W
- draper:98446
- rubix:382A9173
- manufacturer :98446
- ean:5010559984466
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Cutting depth:90 mm
- Speed:1400 rpm
£ 266.65 excl. VAT
/ Each
24 items of 194






























