Swarf removal machining
Filter Options
CATEGORIES
cut-off / machine saw (72)
planing, sanding and grinding machines (54)
drilling machines (28)
lathes (7)
milling machines (3)
Brand
bahco
(9)
bosch
(1)
clarke power products
(9)
dewalt
(6)
draper
(55)
draper expert
(3)
huvema
(35)
151 Product(s) with 164 variant(s):
ROTABROACH SRA25. 13MM-52MM PILOTS
- rotabroach:SRA25
- rubix:1114016
- In stock: Next day delivery
- Type:raptor cutter
£ 5.62 excl. VAT
/ Each
ROTABROACH SRA3057 RAP120 PILOTS 11MM
- rotabroach:SRA3057
- rubix:80029200
- In stock: Next day delivery
- Type:raptor cutter
£ 11.92 excl. VAT
/ Each
DEWALT DCS365N-XJ 184MM BARE CORDLESS MITRE SAW WITH XPS - NAKED
- dewalt:DCS365N-XJ
- rubix:2581652
- ean:5035048630495
- In stock: Next day delivery
- Cutting depth:50 mm
- Voltage:18 V
- Speed:3750 rpm
£ 520.83 excl. VAT
/ Each
HUVEMA 14280 HU 200 BG-4 TOPLINE BENCH GRINDER
- huvema:HU 200 BG-4 Topline (14280)
- rubix:214A5009
- manufacturer :14280
- ean:8718242061223
- In stock: Next day delivery
- Voltage:400 V
£ 550.05 excl. VAT
/ Each
HUVEMA 14290 HU 150 BGS-2 GRINDING/SANDING MACHINE
- huvema:HU 150 BGS-2 Topline (14290)
- rubix:269A5905
- manufacturer :14290
- ean:8718242061254
- In stock: Next day delivery
- Voltage:230 V
£ 592.01 excl. VAT
/ Each
MAKITA CE004GZ XGT 305MM DISC CUTTER 40VMAX
- makita:CE004GZ
- rubix:274A3763
- manufacturer :CE004GZ
- ean:0197050005687
- Delivery usually within ( 7 ) days
- Voltage:40 V
- Diameter:305 mm
- Cutting depth:121 mm
£ 401.00 excl. VAT
/ Each
HUVEMA 14275 HU 200 BG-2 BENCH GRINDER
- huvema:HU 200 BG-2 Topline
- rubix:232A8179
- manufacturer :14275
- ean:8718242061216
- Usually arrives within 14 working days
- Voltage:230 V
£ 633.19 excl. VAT
/ Each
DRAPER 49294 MOUNTED GRINDING POINT SET
- draper:49294
- rubix:382A3348
- manufacturer :49294
- ean:5010559492947
- Delivery usually within ( 7 ) days
- Type:draper 49294 mounted grinding point set
£ 4.33 excl. VAT
/ Each
HUVEMA 14291 HU 230 BGS-4 GRINDING/SANDING MACHINE
- huvema:HU 230 BGS-4 Topline
- rubix:269A5907
- manufacturer :14291
- ean:8718242061261
- Usually arrives within 14 working days
- Voltage:400 V
£ 1,024.34 excl. VAT
/ Each
DRAPER 18551 DRILL SET 17 PIECE COMBINED HSS & MASONRY
- draper:18551
- rubix:80976699
- manufacturer :18551
- Delivery usually within ( 7 ) days
- Type:draper 18551 drill set 17 piece combined hss & masonry
£ 11.37 excl. VAT
/ Each
DRAPER 02063 230V TRI-PALM SANDER 75W S/F
- draper:02063
- rubix:381A5690
- manufacturer :02063
- ean:5010559020638
- Delivery usually within ( 7 ) days
- Voltage:240 V
- Length:93 mm
- Power:75 W
£ 21.65 excl. VAT
/ Each
DRAPER 57652 200W TRI-BASE SANDER 150MM
- draper:57652
- rubix:382A4505
- manufacturer :57652
- ean:5010559576524
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Length:150 mm
- Power:200 W
£ 38.32 excl. VAT
/ Each
SIP 07628 8IN PROFESSIONAL BENCH GRINDER
- sip industrial:07628
- rubix:271A6013
- ean:5012713076284
- Usually arrives within 14 working days
- Voltage:230 V
£ 142.48 excl. VAT
/ Each
CLARKE 6500413 CS4-6E 4IN BELT AND 6IN DISC SANDER 370 WATT 230V
- clarke power products:6500413
- rubix:2583952
- Usually arrives within 14 working days
- Voltage:230 V
- Length:363 mm
- Power:370 W
£ 156.12 excl. VAT
/ Each
07650 10 INCH BENCH GRINDER
- sip industrial:07650
- rubix:236A6506
- ean:5012713076505
- Usually arrives within 14 working days
- Voltage:230 V
£ 248.30 excl. VAT
/ Each
DRAPER 98446 228MM BANDSAW 300W
- draper:98446
- rubix:382A9173
- manufacturer :98446
- ean:5010559984466
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Cutting depth:90 mm
- Speed:1400 rpm
£ 266.65 excl. VAT
/ Each
CLARKE 6500460 COEBS1 OSCILLATING BELT & BOBBIN SANDER 230V
- clarke power products:6500460
- rubix:80367794
- Usually arrives within 14 working days
- Voltage:230 V
- Length:417 mm
- Power:450 W
£ 303.40 excl. VAT
/ Each
HUVEMA 11022 HU 13-2 N DRILL PRESS
- huvema:HU 13-2 N (11022)
- rubix:269A5903
- manufacturer :11022
- ean:8718242060882
- Usually arrives within 14 working days
- Voltage:230 V
- Chuck capacity:13 mm
- Spindle:mt 2
£ 503.55 excl. VAT
/ Each
HUVEMA 14295 HU 200 BGS-4 GRINDING/SANDING MACHINE
- huvema:HU 200 BGS-4 Topline
- rubix:269A5906
- manufacturer :14295
- ean:8718242061278
- Delivery usually within ( 8 ) days
- Voltage:400 V
£ 885.61 excl. VAT
/ Each
CLARKE 6505592 CDP502F 12 SPEED PEDISTAL DRILL 1100W 230V
- clarke power products:6505592
- rubix:80246459
- Usually arrives within 14 working days
- Voltage:230 V
- Chuck capacity:20 mm
- Spindle:b22
£ 962.97 excl. VAT
/ Each
HUVEMA 11023 HU 16 NH-2 DRILL PRESS
- huvema:HU 16 NH-2 (11023)
- rubix:269A5904
- manufacturer :11023
- ean:8718242060899
- Usually arrives within 14 working days
- Voltage:230 V
- Chuck capacity:16 mm
- Spindle:mt 2
£ 976.14 excl. VAT
/ Each
HUVEMA 14286 HU 250 BGB-4 BENCH GRINDER
- huvema:HU 250 BGB-4 Topline
- rubix:232A8180
- manufacturer :14286
- ean:8718242132886
- Usually arrives within 14 working days
- Voltage:400 V
£ 1,063.54 excl. VAT
/ Each
HUVEMA 14300 HU 250 BGS-4 GRINDING/SANDING MACHINE
- huvema:HU 250 BGS-4 Topline
- rubix:269A5908
- manufacturer :14300
- ean:8718242061285
- Usually arrives within 14 working days
- Voltage:400 V
£ 1,372.41 excl. VAT
/ Each
DRAPER 20229 DRILL GUIDE
- draper:20229
- rubix:390A4241
- manufacturer :20229
- Delivery usually within ( 7 ) days
- Type:draper 20229 drill guide
£ 11.34 excl. VAT
/ Each
24 items of 151





























