ROTABROACH ELEMENT100/1 MT3 TAPPING AND MAGDRILL 110V


Magnetic Drill

References
rotabroach:ELEMENT100/1
rubix:2591250
Technical specifications
Power2000 W
Speed700 rpm
See all Specifications

Product details : ROTABROACH ELEMENT100/1 MT3 TAPPING AND MAGDRILL 110V


Strengths

•Rotabroach’s largest machine with large diameter drilling and cutting depths
•The ‘Element 100’ offers forward and reverse functionality for tapping
•The ‘Element 100’ can be supplied as a swivel base or a non-swivel base
•The Element range uses a unique dual motor protection system prolonging the machines life and preventing unwanted wear

Technical specifications


Attributes
Power2000 W
Speed700 rpm
ModelELEMENT
Length370 mm
Width230 mm
Height733 mm
Voltage110 V
Show UNSPSC/ECL@SS
£ 1,252.84 excl. VAT
/ Each
£ 1,503.41 incl. VAT
  • Delivery within 10-15 business days