MECALINE ALUMINIUM B35 IE3 4 POLE MOTOR 3K4P100B35IE3A3


3 Phase AC Motor

References
mecaline:3K4P100B35IE3A3
rubix:45034837
Technical specifications
Power3 kW
Voltage230/400 V
Speed1450 rpm
See all Specifications

Product details : MECALINE ALUMINIUM B35 IE3 4 POLE MOTOR 3K4P100B35IE3A3


New and exclusive to the Mecaline range, we now offer quality three-phase asynchronous motors in both aluminium and cast-iron. Our motors are designed to be suitable for the mostcommon applications. Mecaline motors deliverbenefits such as excellent heat dissipation to reducetemperatures on winding and bearings. With IE3efficiency they provide significantly lower overall energyconsumption to reduce the total cost of ownershipand extend product life.

Technical specifications


Attributes
Power3 kW
Voltage230/400 V
Speed1450 rpm
Efficiency classIE3
Degree of protection (IP)IP55
Weight28.3 kg
ColourOther
Execution4 Pole
Show UNSPSC/ECL@SS
£ 201.89 excl. VAT
/ Each
£ 242.27 incl. VAT
  • Delivery within 10-15 business days