MECALINE CAST IRON B3 IE3 2 POLE MOTOR 30K2P200B3IE3F3


3 Phase AC Motor

References
mecaline:30K2P200B3IE3F3
rubix:45034809
Technical specifications
Power30 kW
Voltage400/690 V
Speed2945 rpm
See all Specifications

Product details : MECALINE CAST IRON B3 IE3 2 POLE MOTOR 30K2P200B3IE3F3


New and exclusive to the Mecaline range, we now offer quality three-phase asynchronous motors in both aluminium and cast-iron. Our motors are designed to be suitable for the mostcommon applications. Mecaline motors deliverbenefits such as excellent heat dissipation to reducetemperatures on winding and bearings. With IE3efficiency they provide significantly lower overall energyconsumption to reduce the total cost of ownershipand extend product life.

Technical specifications


Attributes
Power30 kW
Voltage400/690 V
Speed2945 rpm
Efficiency classIE3
Degree of protection (IP)IP55
Weight247 kg
ColourBlue
Execution2 Pole
Show UNSPSC/ECL@SS
£ 923.70 excl. VAT
/ Each
£ 1,108.44 incl. VAT
  • Delivery within 10-15 business days