Metric coarse tap hsse bright blind holes - For steels
Threading | Metric |
---|---|
Threading diameter | 2 mm |
Thread | 0,4 mm |
Angle of helix | 40 ° |
Total length | 45 mm |
Body material | HSS-E |
Tolerance | 6H |
Tail diameter | 2.8 mm |
Square drive adapter | 2,1 mm |
Din standard | DIN 371 |
Capacity length | 8 mm |
Delivery within 10-15 business days