CUTLINE METRIC COURSE TAP HSSE NONFERROUS SPIRAL FLUTE M3 X 0.5 844696


Metric course tap hsse non-ferrous spiral flute

References
giss cutline:844696
rubix:844696
ean:3660338072611
844696
Technical specifications
ThreadingMetric
Threading diameter3 mm
Thread0,5 mm
See all Specifications

Product details : CUTLINE METRIC COURSE TAP HSSE NONFERROUS SPIRAL FLUTE M3 X 0.5 844696


Metric course tap hsse non-ferrous spiral flute

Technical specifications


Attributes
ThreadingMetric
Threading diameter3 mm
Thread0,5 mm
Angle of helix45 °
Total length56 mm
Body materialHSS-E
Tolerance6H
Tail diameter3.5 mm
Square drive adapter2,7 mm
Din standardDIN 371
Capacity length6 mm
Show UNSPSC/ECL@SS
£ 11.68 excl. VAT
/ Each
£ 14.02 incl. VAT
  • In stock: Next day delivery