Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,851)
Mechanical Power Transmission
(50,182)
Fluid Transmission & Flow Technology
(53,614)
Tools & Metrology
(20,088)
Protection, Safety & Hygiene
(17,167)
Equipment
(8,337)
Fasteners, Adhesives & Tapes
(4,729)
Maintenance & Repairs
(1,913)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
SPARTEX HSS JOBBER DRILL 8.5MM 023722
SPARTEX HSS JOBBER DRILL 8.5MM 023722
Metric
References
unbranded:
DRJOM8.5A
rubix:
023722
manufacturer :
023722
Technical specifications
Drilling diameter
8.5
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HSS JOBBER DRILL 8.5MM 023722
Metric
Technical specifications
Attributes
Drilling diameter
8.5
mm
Direction of cutting
Right
Body material
HSS
Tail diameter
8.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.83
excl. VAT
/
Each
£
5.80
incl. VAT
In stock: Next day delivery