UVEX 6984841 MOTIONLIGHT SAFEBOOT SIZE 41


Motion light safety shoe S2

References
uvex:6984841
rubix:113A7168
ean:4031101571140
Technical specifications
EU shoe size41
Collar heightHigh
ColourBlack
See all Specifications

Product details : UVEX 6984841 MOTIONLIGHT SAFEBOOT SIZE 41


Wide, sporty fit. Nubule leather upper. Breathable textile lining. Loop lacing system, uvex anti-twist back cap provides more stability and protection against buckling Soft, padded dust flap. Soft padded shaft. Exchangeable comfort footbed, antistatic, with moisture transport system for improved climate comfort. Meets ESD requirements: Bleeder resistance <(><<)> 35 megaohm.
Standard EN ISO 20345:2011 S2 SRC

Technical specifications


Attributes
EU shoe size41
Collar heightHigh
ColourBlack
Main materialNubuck
MaterialNubuck leather
Show UNSPSC/ECL@SS
£ 88.29 excl. VAT
/ Each
£ 105.95 incl. VAT
  • Delivery within 10-15 business days