Uvex
Filter Options
CATEGORIES
personal protective equipment (487)
hygiene (3)
1Brand
uvex
(490)
162 Product(s) with 490 variant(s):
UVEX 9193265 SPORTSTYLE SAFETY SPECTACLES W/ CLEAR LENS
- uvex:9193265
- rubix:234A1702
- manufacturer :9193265
- ean:4031101668314
- In stock: Next day delivery
- Coating of the glasses:antifog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 7.40 excl. VAT
/ Each
UVEX 9971002 REPLACEMENT CLEANING TISSUES (450 SHEETS PER BOX)
- uvex:9971-002
- rubix:215A6638
- ean:9321123001745
- In stock: Next day delivery
- Packaging:450 sheets per box
£ 4.19 excl. VAT
/ Each
UVEX 9972101 REPLACEMENT CLEANING FLUID
- uvex:9972101
- rubix:1120635
- ean:4031101538945
- In stock: Next day delivery
- Volume:500 ml
£ 4.67 excl. VAT
/ Each
UVEX 9192225 PHEOS SAFETY SPECTACLES W/ CLEAR LENS
- uvex:9192225
- rubix:2018165
- manufacturer :9192225
- ean:4031101494036
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 5.47 excl. VAT
/ Each
UVEX 9169260 SUPER OTG SAFETY OVER SPECTACLES W/ CLEAR LENS
- uvex:9169260
- rubix:2006570
- manufacturer :9169260
- ean:4031101419091
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 9.38 excl. VAT
/ Each
UVEX 9963005 LENS CLEANING TOWELETTES BOX 100
- uvex:9963005
- rubix:254A4351
- ean:4031101981772
- In stock: Next day delivery
- Packaging:1 box of 100 wipes
£ 13.01 excl. VAT
/ Each
UVEX 9192720 PHEOS S SAFETY SPECTACLES W/ CLEAR LENS
- uvex:9192720
- rubix:45011388
- manufacturer :9192720
- ean:4031101503875
- In stock: Next day delivery
- Coating of the glasses:without
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 5.41 excl. VAT
/ Each
UVEX 9193064 SPORTSTYLE SAFETY SPECTACLES W/ CBR65 LENS
- uvex:9193064
- rubix:80990462
- manufacturer :9193064
- ean:4031101668291
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:brown
- Ocular material:polycarbonate
£ 7.62 excl. VAT
/ Each
UVEX 85448 1 S2 FO SR SHOE BLACK/YELLOW EU44 UK10 W11
- uvex:8544844
- rubix:80149255
- ean:4031101534701
- In stock: Next day delivery
- EU shoe size:44
- Collar height:low
- Colour:black
£ 124.83 excl. VAT
/ Each
UVEX 9302245 ULTRASONIC SAFETY GOGGLE W/ CLEAR LENS
- uvex:9302245
- rubix:327544
- manufacturer :9302245
- ean:4031101188065
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 11.71 excl. VAT
/ Each
UVEX 85118 1 X-TENDED SUPPORT S1 FO SR SHOE BLACK EU43 UK9 W11
- uvex:8511843
- rubix:80150521
- manufacturer :8511843
- ean:4031101528748
- In stock: Next day delivery
- EU shoe size:43
- Collar height:low
- Colour:black
£ 121.16 excl. VAT
/ Each
UVEX 65032 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU44 UK10 W11
- uvex:6503244
- rubix:80376615
- manufacturer :6503244
- ean:4031101609751
- In stock: Next day delivery
- EU shoe size:44
- Collar height:high
- Colour:black
£ 155.61 excl. VAT
/ Each
UVEX 9198257 PHEOS CX2 SAFETY SPECTACLES W/ CLEAR LENS
- uvex:9198257
- rubix:8099678
- manufacturer :9198257
- ean:4031101634449
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 8.09 excl. VAT
/ Each
UVEX 85162 1 S3L FO SC SR SHOE BLACK/RED EU43 UK9 W11
- uvex:8516243
- rubix:80374570
- manufacturer :8516243
- ean:4031101577913
- In stock: Next day delivery
- EU shoe size:43
- Collar height:low
- Colour:black
£ 130.79 excl. VAT
/ Each
UVEX 85458 1 S2 FO SR BOOT BLACK/YELLOW EU41 UK7 W11
- uvex:8545841
- rubix:80192395
- manufacturer :8545841
- ean:4031101534831
- In stock: Next day delivery
- EU shoe size:41
- Collar height:high
- Colour:black
£ 134.83 excl. VAT
/ Each
UVEX 9160265 I-VO SAFETY SPECTACLES W/ CLEAR LENS
- uvex:9160265
- rubix:126392
- ean:4031101256382
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 10.61 excl. VAT
/ Each
UVEX 9194171 I-WORKS SAFETY SPECTACLES W/ CLEAR LENS
- uvex:9194171
- rubix:80257932
- manufacturer :9194171
- ean:4031101598772
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 6.27 excl. VAT
/ Each
UVEX 9183265 I-5 SAFETY SPECTACLES W/ CLEAR LENS
- uvex:9183265
- rubix:226A8785
- ean:4031101790749
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 10.72 excl. VAT
/ Each
UVEX 65022 2 S3L FO SC SR ESD SHOE BLACK/ORANGE EU43 UK9 W11
- uvex:6502243
- rubix:121A6067
- manufacturer :6502243
- ean:4031101609553
- In stock: Next day delivery
- EU shoe size:43
- Collar height:low
- Colour:black
£ 144.13 excl. VAT
/ Each
UVEX 9301105 ULTRAVISION SAFETY GOGGLE W/ CLEAR PC LENS
- uvex:9301105
- rubix:327546
- manufacturer :9301105
- ean:4031101067742
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 10.77 excl. VAT
/ Each
UVEX 2112118 HI-COM UNCORDED EARPLUGS IN DISPENSER LIME SNR 26 300PRS
- uvex:2112118
- rubix:2519082
- manufacturer :2112118
- ean:4031101501284
- In stock: Next day delivery
- Capacity:300
- Type:refill
- Detectable:no
£ 51.35 excl. VAT
/ Each
UVEX 85172 1 S3L FO SC SR BOOT BLACK/RED EU44 UK10 W11
- uvex:8517244
- rubix:80345576
- manufacturer :8517244
- ean:4031101578101
- In stock: Next day delivery
- EU shoe size:44
- Collar height:high
- Colour:black
£ 141.38 excl. VAT
/ Each
UVEX 9178265 SUPER FIT SAFETY SPECTACLES W/ CLEAR LENS
- uvex:9178265
- rubix:2018159
- ean:4031101480169
- In stock: Next day delivery
- Coating of the glasses:antifog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 9.16 excl. VAT
/ Each
UVEX 9301626 ULTRAVISION SAFETY GOGGLE W/CLEAR PC LENS & FOAM SURROUND
- uvex:9301626
- rubix:321309
- ean:4031101067971
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 12.58 excl. VAT
/ Each
24 items of 162
























