SMC MY1B50TFG-2000 MECHANICALLY COUPLED RODLESS CYLINDER


    MY1B, Mechanical Joint Rodless Cylinder, Basic Type w/o Stroke Adjustment

    References
    smc:MY1B50TFG-2000
    rubix:227A2154
    manufacturer :MY1B50TFG-2000
    brand logo
    brand logo
    Technical specifications
    Typerodless cylinder
    Cylinder stroke2000 mm
    Cylinder diameter50 mm

    Product details : SMC MY1B50TFG-2000 MECHANICALLY COUPLED RODLESS CYLINDER


    For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.

    Strengths

    w/o Stroke Adjustment Unit Mechanical joint rodless cylinder Bore sizes: 10, 16, 20, 50, 63, 80, 100 (mm) Strokes from 100mm through 5000mm depending upon bore size With one or two stroke adjusters with or without shocks Variety of switches and a variety of lead wire lengths

    Technical specifications


    Attributes
    Typerodless cylinder
    Cylinder stroke2000 mm
    Cylinder diameter50 mm
    Show UNSPSC/ECL@SS
    £ 1,060.55 excl. VAT
    / Each
    £ 1,272.66 incl. VAT
    • Delivery usually within ( 6 ) days