References
SMC:MY1C16G-100
Rubix:108A3927
EAN:3618036312157

Technical specifications
| Type | mechanically jointed rodless cylinder |
|---|---|
| Cylinder stroke | 100 mm |
| Cylinder diameter | 16 mm |
Documents
Product details : SMC MY1C16G-100 AIR CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.
MY1C, Mechanical Joint Rodless Cylinder, Cam Follower Guide
Strengths
Mechanical joint rodless cylinder with cam follower guide
Bore sizes:16,20,25,32,40,50,63
Strokes up to 5000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths
Bore sizes:16,20,25,32,40,50,63
Strokes up to 5000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 1160 g |
|---|---|
| Type | mechanically jointed rodless cylinder |
| Cylinder stroke | 100 mm |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 763.26 excl. VAT
/ Each
£ 915.91 incl. VAT
- Delivery usually within ( 6 ) days