References
SMC:MDUB25-30DMZ
Rubix:393A8274

Technical specifications
| Type | plate cylinder |
|---|---|
| Cylinder stroke | 30 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC MDUB25-30DMZ PLATE CYLINDER
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
Strengths
•No stick-out
Easy mounting
Easy mounting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x121x54 mm |
|---|---|
| Logistic Weight | 282 g |
| Type | plate cylinder |
| Cylinder stroke | 30 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 81.91 excl. VAT
/ Each
£ 98.29 incl. VAT
- Usually arrives within 14 working days