Pneumatic cylinders and actuators
Pneumatic cylinders are used to generate linear movements and
transmit forces. Available in different sizes and versions, they are
distinguished by their simple installation and robustness. Discover the
actuators selected by Rubix from leading brands (Festo, SMC, Norgren, Mecaline, Matara,
Camozzi & Aventics).
Pneumatic cylinders: characteristics and
applications
A pneumatic cylinder is an actuator that takes the form of a cylindrical
tube (enclosed or not in a housing). Its operation is simple: it
converts the energy of compressed air into mechanical energy to create a
linear or rotary movement.
Pneumatic cylinders are used in many industrial automation processes,
where they play an essential role. They are indispensable in material
transport systems, in the construction of machines and equipment, and in
robotics. They are also key components in the packaging industry,
medical equipment, food processing and automotive manufacturing. Since
they use compressed air, rather than oil as hydraulic cylinders do, they
are required in clean environments.
The different types of pneumatic cylinders
Pneumatic cylinders are divided into two main categories:
single-acting and double-acting actuators.
• A single-acting pneumatic cylinder uses compressed air to drive the
piston in one direction. The piston is then returned to its initial
position by a spring.
• A double-acting pneumatic cylinder uses compressed air to drive the
piston in both directions, allowing full control of piston
movement.
The Rubix selection and brands
The Rubix range of pneumatic cylinders and actuators covers all
areas and includes products from several world-renowned manufacturers
(Festo, SMC, Norgren, Mecaline, Matara, Camozzi, Aventics...).
Compact pneumatic cylinders
Compact
pneumatic cylinders are smaller than standard actuators. They can be
used in a wide range of industrial applications where space is
limited.
They feature piston diameters ranging from 2.5 mm to 150 mm. For
example, the Festo ADN compact pneumatic cylinder
Standardised pneumatic cylinders
Standardised
pneumatic cylinders are designed according to specific dimensions
and designs (cylinder diameter, threading of pneumatic connections,
standardised seals...).
They are therefore interchangeable between manufacturers. Rubix offers
standardised cylinders such as ISO 6432 models, like the SMC C85
pneumatic cylinder, as well as ISO 15552 such as the Festo DSBC
range
Rod pneumatic cylinders
Rod
pneumatic cylinders consist of a rod attached to a piston. They
perform linear movements and can be compact, round, tie-rod, with
integrated magnetic detection...
Rotary pneumatic cylinders
Rotary
or oscillating pneumatic cylinders provide rotary movements up to a
defined pivoting angle of up to 270°. They may include a rotary vane or
a rack-and-pinion actuator.
Clamping pneumatic cylinders
Clamping
pneumatic cylinders hold a workpiece in place using a pneumatically
driven clamping element or via kinematics. They can be rotary or
articulated. These cylinders clamp and secure workpieces during
machining to ensure precise work.
Locking pneumatic cylinders
Locking pneumatic cylinders stop the movement of machines or workpiece
holders on transport systems.
Rodless pneumatic cylinders
Rodless pneumatic cylinders move the load along the piston instead of
using the piston itself to push or pull it. Compact, they are
characterised by their ability to perform linear movements over long
strokes. They are particularly used for handling, lifting or loading
light workpieces.
How to choose a pneumatic cylinder?
To select a suitable pneumatic cylinder, it is important to consider
various factors, including:
• force;
• stroke length (the distance the piston can travel in one
direction);
• cushioning;
• mounting style;
• dimensions;
• ISO standards.
• Environment
What are the advantages of pneumatic cylinders?
Pneumatic cylinders offer many advantages. They are simple to use and
install. They are also an economical solution for moving loads linearly.
In addition, they can achieve significant speeds between 10 mm/s and 3
m/s and operate within a wide temperature range from -20°C to
+80°C.
Finally, these actuators are distinguished by their performance and
robust design.
Compact, rod, clamping or rotary, our single-acting or double-acting
pneumatic cylinders cover a wide range of applications. They allow
linear or rotary movement to be created from compressed air. Strong and
easy to install, they are mainly used in automation systems.
Pneumatic cylinder nose seals
Rubix offers pneumatic cylinders with a variety of nose seal options
from all of our core manufacturers, tailored for different applications
and operating conditions. Nose seals help protect the cylinder’s
internal components from dust, dirt, and other contaminants, improving
reliability and extending service life.
They are ideal for high-cycle automation, food and beverage production,
cleanroom environments, and general industrial use where maintaining
performance and reducing maintenance is critical. By selecting the right
nose seal for the application, Rubix helps customers optimise cylinder
longevity, reduce downtime, and ensure consistent operation, providing a
complete solution rather than just a component.
Also discover our range of accessories
for pneumatic cylinders and actuators.
14,231 Product(s) with 38,456 variant(s):
FESTO 19246 STANDARDS-BASED CYLINDER DSNU-25-50-PPV-A
- festo:DSNU-25-50-PPV-A
- rubix:4524465
- manufacturer :19246
- ean:4052568003432
- In stock: Next day delivery
- Cylinder diameter:25 mm
- Cylinder stroke:50 mm
FESTO 536253 COMPACT CYLINDER ADN-25-15-A-P-A
- festo:ADN-25-15-A-P-A
- rubix:112A9417
- manufacturer :536253
- ean:4052568087579
- In stock: Next day delivery
- Type:compact cylinder adn
- Cylinder diameter:25 mm
- Cylinder stroke:15 mm
FESTO 175096 MOUNTING KIT SMBR-8-25
- festo:SMBR-8-25
- rubix:119A9657
- manufacturer :175096
- ean:4052568014223
- In stock: Next day delivery
- Type:mounting kit
FESTO 6059 CLEVIS FOOT LBN-20/25
- festo:LBN-20/25
- rubix:132A5357
- manufacturer :6059
- ean:4052568001032
- In stock: Next day delivery
- Type:clevis foot mounting
FESTO 6146 ROD CLEVIS SG-M16X1,5
- festo:SG-M16X1,5
- rubix:117A8046
- manufacturer :6146
- ean:4052568001100
- In stock: Next day delivery
- Type:rod clevis
SMC GKM6-12 FEMALE FORK (WITH CLIP) ISO M6X1
- smc:GKM6-12
- rubix:117A9699
- manufacturer :GKM6-12
- ean:3618036102062
- In stock: Next day delivery
- Type:double knuckle joint
FESTO 174390 SWIVEL FLANGE SNCB-32
- festo:SNCB-32
- rubix:117A9704
- manufacturer :174390
- ean:4052568014001
- In stock: Next day delivery
- Type:swivel flange
FESTO 9261 ROD EYE SGS-M10X1,25
- festo:SGS-M10X1,25
- rubix:117A2723
- manufacturer :9261
- ean:4052568001780
- In stock: Next day delivery
- Type:rod eye
SMC JA40-12-125 FLOATING JOINT
- smc:JA40-12-125
- rubix:116A8006
- manufacturer :JA40-12-125
- In stock: Next day delivery
- Type:rod end nut
SMC MGPM16-40Z COMPACT GUIDE CYLINDER
- smc:MGPM16-40Z
- rubix:111A3914
- manufacturer :MGPM16-40Z
- ean:3618035911429
- In stock: Next day delivery
- Type:compact guide cylinder
- Cylinder diameter:16 mm
- Cylinder stroke:40 mm
FESTO 175095 MOUNTING KIT SMBR-8-20
- festo:SMBR-8-20
- rubix:119A9653
- manufacturer :175095
- ean:4052568014216
- In stock: Next day delivery
- Type:mounting kit
SMC CQ2B20-40D AIR CYLINDER
- smc:CQ2B20-40D
- rubix:107A2065
- manufacturer :CQ2B20-40D
- ean:3618035693134
- In stock: Next day delivery
- Type:compact cylinder
- Cylinder diameter:20 mm
- Cylinder stroke:40 mm
FESTO 1383582 STANDARDS-BASED CYLINDER DSBC-63-100-PPVA-N3
- festo:DSBC-63-100-PPVA-N3
- rubix:112A5775
- manufacturer :1383582
- ean:4052568016845
- In stock: Next day delivery
- Cylinder diameter:63 mm
- Cylinder stroke:100 mm
SMC MSQB10A ROTARY TABLE
- smc:MSQB10A
- rubix:112A0483
- manufacturer :MSQB10A
- ean:3618036366471
- In stock: Next day delivery
- Type:rotary table rack and pinion size 10 with adjustment bolt
- Cylinder diameter:15 mm
- Cylinder stroke:31.5 mm
SMC C85C16 C85 MOUNTING BRACKET
- smc:C85C16
- rubix:116A8311
- manufacturer :C85C16
- ean:3618035499552
- In stock: Next day delivery
- Type:clevis bracket
FESTO 6140 SELF-ALIGNING ROD COUPLER
- festo:FK-M10X1,25
- rubix:116A5970
- manufacturer :6140
- ean:4052568001049
- In stock: Next day delivery
- Type:self-aligning rod coupler
MECALINE 879594 CLEVIS FOOT ISO 32MM
- mecaline:879594
- rubix:216A1376
- ean:3660338331442
- In stock: Next day delivery
- Type:clevis foot
FESTO 2062 SELF-ALIGNING ROD COUPLER FK-M8
- festo:FK-M8
- rubix:117A9592
- manufacturer :2062
- ean:4052568000028
- In stock: Next day delivery
- Type:self-aligning rod coupler
SMC CD85N25-40-B AIR CYLINDER
- smc:CD85N25-40-B
- rubix:111A1106
- manufacturer :CD85N25-40-B
- ean:3618035412889
- In stock: Next day delivery
- Cylinder diameter:25 mm
- Cylinder stroke:40 mm
FESTO 175094 MOUNTING KIT SMBR-8-16
- festo:SMBR-8-16
- rubix:120A0107
- manufacturer :175094
- ean:4052568004897
- In stock: Next day delivery
- Type:mounting kit
SMC CS95-32 SEAL KIT
- smc:CS95-32
- rubix:120A5485
- manufacturer :CS95-32
- ean:3618035667425
- In stock: Next day delivery
- Type:tie rod cylinder
SMC CRB2BW30-90SZ ROTARY ACTUATOR
- smc:CRB2BW30-90SZ
- rubix:107A0312
- manufacturer :CRB2BW30-90SZ
- ean:3618035670920
- In stock: Next day delivery
- Type:rotary actuator crb2bw30-90sz
- Cylinder stroke:90 mm
MECALINE 879600 SWIVEL FLANGE FOR ISO CYLINDER 40MM
- mecaline:879600
- rubix:216A1414
- ean:3660338331497
- In stock: Next day delivery
- Type:swivel flange
FESTO 174405 SWIVEL FLANGE SNCL-40
- festo:SNCL-40
- rubix:118A2883
- manufacturer :174405
- ean:4052568037581
- In stock: Next day delivery
- Type:swivel flange
























