Norton X-Treme Pro Ultra Thin Cutting Disc

References
norton:66252846978
ean:8719362257114
Technical specifications
Diameter115 mm
Thickness1 mm
ShapeRound
See all Specifications

Product details :


High performance zirconia grain and an engineered bond system produce excellent cutting performance on many metal types. Norton X-Treme Pro provides comfort, long disc life and overall cost reduction through increased throughput per disc.
Disc Ultra Thin Cut-Off for angle grinder - INOX - Norton X-Treme Pro - 115x1x22.23mm

Applications

Ultra Thin Cut-Off

Technical specifications


Attributes
Diameter115 mm
Thickness1 mm
ShapeRound
Reaming diameter22.23 mm
ApplicationCutting;Grinding
Show UNSPSC/ECL@SS