Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Nozzle high-pressure washer
KARCHER 4.763-252.0 DIRT BLASTER CLEANING NOZZLE
KARCHER 4.763-252.0 DIRT BLASTER CLEANING NOZZLE
Nozzle max 300 bar
References
kärcher:
47632520
rubix:
80360737
ean:
4002667013238
Technical specifications
Opening
40
mm
Type
Rotabuse 04 max. 300 bar
See all Specifications
Product details
Technical specifications
Product details : KARCHER 4.763-252.0 DIRT BLASTER CLEANING NOZZLE
Nozzle – rotary pencil spray – 10 times more powerful cleaning. A maximum lifespan thanks to the nozzle and the ceramic bearing ring. Max. 300 bar/30 MPa, 85 °C.
Technical specifications
Attributes
Opening
40
mm
Type
Rotabuse 04 max. 300 bar
For model
HD 7/18 C Plus *EU-I
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.75
excl. VAT
/
Each
£
180.90
incl. VAT
Delivery within 10-15 business days
Create PDF from product