High-pressure washers
Welcome to RUBIX's high-pressure washers category! Here, you have a comprehensive range of high-pressure washers, parts, accessories, detergents, and chemical solutions to meet all your cleaning needs. Our high-pressure washers category offers various options, including hot-water high-pressure washers, cold-water high-pressure washers, and a wide selection of parts and accessories.
Hot and cold-water high-pressure washers
We understand the importance of having the right equipment for the job. That's why, we offer hot and cold-water high-pressure washers to suit different cleaning requirements. Our hot-water high-pressure washers provide powerful cleaning performance by utilizing heated water, making them ideal for removing stubborn grease, oil, and grime, while our cold-water high-pressure washers deliver high-pressure jets of water to effectively clean various surfaces.
High-pressure washing accessories
We also provide a comprehensive selection of parts and accessories. These include hoses, nozzles, lance extensions, brushes, surface cleaners and more. These accessories enhance the functionality and performance of your high-pressure washer, allowing you to tackle a wide range of cleaning applications.
High-pressure washing detergents
RUBIX's offer includes a variety of detergents and chemical solutions for high-pressure washing. These products maximize the cleaning power of your high-pressure washer, helping to remove dirt, stains, and contaminants. Our range of detergents and chemical solutions ensures you have suitable cleaning agents for the task.
RUBIX's high-pressure washers category
Our high-pressure washers category features top-notch products from trusted manufacturers. Our range offers options to suit your cleaning requirements.
172 Product(s) with 182 variant(s):
SMC KNA-Q10-180 SWINGING NOZZLE
- smc:KNA-Q10-180
- rubix:257A9108
- manufacturer :KNA-Q10-180
- Delivery usually within ( 4 ) days
- Opening:10 mm
- Type:resin
COV CHEM 800-262-1121 SUPER LEMON FLOOR GEL 2X5 LITRE
- super professional (mirius):800-262-1121
- rubix:2590567
- In stock: Next day delivery
- Type:floor gel
- Use:hard surface
REDASHE HEAVY DUTY WATER TRIGGER GUN CGNBLUE
- redashe:CGN
- rubix:80121713
- In stock: Next day delivery
- Type:water gun
KARCHER 6.295-625.0 RM110 DESCALER 1LTS MP62956250
- kärcher:6.295-625.0
- rubix:4533299
- manufacturer :6.295-625.0
- ean:4039784615021
- In stock: Next day delivery
- Volume:1000 ml
KARCHER 4.112-000.0 SPARE SPRAY LANCE
- kärcher:4.112-000.0
- rubix:80990054
- manufacturer :4.112-000.0
- ean:4054278173962
- In stock: Next day delivery
- Length:1050 mm
KARCHER 4.118-005.0 SPARE TRIGGER GUN
- kärcher:4.118-005.0
- rubix:80990052
- manufacturer :4.118-005.0
- ean:4054278207612
- In stock: Next day delivery
- Type:gun handle
KARCHER 6.110-036.0 61100360 HIGH PRESSURE HOSE DN 6 15M FOR REEL
- kärcher:6.110-036.0
- rubix:209A5185
- manufacturer :61100360
- ean:4054278194493
- In stock: Next day delivery
- Length:15 m
KARCHER 6.110-034.0 10MHIGH-PRESSUREHOSE 691100340
- kärcher:6.110-034.0
- rubix:169A6699
- manufacturer :61100340
- ean:4054278194462
- In stock: Next day delivery
- Length:10 m
6.110-032.0 HIGH PRESSURE HOSE 20M DN8 AVS TRIGGER GUN CONNECTOR
- kärcher:6.110-032.0
- rubix:202A4087
- manufacturer :61100320
- ean:4054278194448
- In stock: Next day delivery
- Length:20 m
DRAPER 82467 PRESSURE WASHER 2.5L
- draper:82467
- rubix:80380114
- manufacturer :82467
- In stock: Next day delivery
- Type:draper 82467 pressure washer 2.5l
3M 2NDGN15 ECONOMY SCRUBBING FLOOR PADS GRN 380MM PK5
- 3m:2NDGN15E
- rubix:2008302
- In stock: Next day delivery
- Type:floor pad
KARCHER DN 8 6.110-031.0 HIGH-PRESSURE HOSE 10M AVS TRIGGER CONNECTOR
- kärcher:6.110-031.0
- rubix:80385905
- manufacturer :61100310
- ean:4054278194431
- In stock: Next day delivery
- Length:10 m
KARCHER 4.403-002.0 COUPLER 2 X M22 X 1.5
- kärcher:4.403-002.0
- rubix:80104799
- manufacturer :4.403-002.0
- ean:4002667007626
- In stock: Next day delivery
- Type:flexible coupling
KARCHER 4.760-660.0 JET PIPE MP47606600
- kärcher:4.760-660.0
- rubix:4532863
- manufacturer :4.760-660.0
- ean:4039784416901
- In stock: Next day delivery
- Length:1050 mm
KARCHER 4.112-053.0 FOAM LANCE TR BASIC 1
- kärcher:4.112-053.0
- rubix:247A5916
- manufacturer :4.112-053.0
- ean:4054278434957
- In stock: Next day delivery
- Type:foam generator
KARCHER 63900310 20M EXTENSION HOSE
- kärcher:63900310
- rubix:80006986
- ean:4002667205589
- In stock: Next day delivery
- Length:20 m
MAKITA DHW180Z 18V LXT HAND-HELD POWER WASHER (BODY ONLY)
- makita:DHW180Z
- rubix:301A9667
- manufacturer :DHW180Z
- ean:0197050006370
- Delivery usually within ( 7 ) days
- Flow:150 l/h
- Pressure:24 bar
- Power supply:18 V
3M 2NDBU17 ECONOMY CLEANING FLOOR PADS BLUE 432MM PK5
- 3m:2NDBU17E
- rubix:2008307
- Delivery usually within ( 4 ) days
- Type:floor pad
SEALEY SCSG02 PRESSURE SOLVENT SPRAYER WITH VITON SEAL 1L
- sealey:SCSG02
- rubix:80349185
- manufacturer :SCSG02
- Usually arrives within 14 working days
- Type:sealey scsg02 pressure solvent sprayer with viton seal 1l
KARCHER 30M HOSE 6.110-014.0
- kärcher:6.110-014.0
- rubix:169A9295
- ean:4054278292984
- Usually arrives within 14 working days
- Length:30 m
DRAPER 03095 2200W 165 BAR PRESSURE WASHER
- draper:03095
- rubix:381A5923
- manufacturer :03095
- ean:5010559030958
- Delivery usually within ( 7 ) days
- Flow:492 l/h
- Pressure:165 bar
3M 2NDBK15 ECONOMY STRIPPING FLOOR PAD BLK 380MM PK5
- 3m:7000052394
- rubix:2008300
- Delivery usually within ( 4 ) days
- Type:floor pad
DRAPER 97533 D20 PRESSURE WASHER 16B KIT
- draper:97533
- rubix:382A9065
- manufacturer :97533
- ean:5010559975334
- Delivery usually within ( 7 ) days
- Type:draper 97533 d20 pressure washer 16b kit
NILFISK 48907 ANTISTATIC ACCESSORIES FOR IVB 7X-TYPE 22 VACUUM
- nilfisk:48907
- rubix:80094555
- ean:4005337489074
- Usually arrives within 14 working days
- Type:vacuum set




























